MAG-MATE DT3500 Salvage Magnet 35 Lb Capacity 3.5 Inch Diameter | AC3PEU 2VCC4

MAG-MATE DT3500 Salvage Magnet 35 Lb Capacity 3.5 Inch Diameter

Item: AC3PEU Model: DT3500Cross Ref: 2VCC4
In Stock

Get it by Monday, Jun 16

€33.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSalvage Magnet
Length3 1/2"
Lifting Capacity35 lbs.
Compressed Length3 1/2"
Head Diameter3 1/2"
Head TypeMagnet
Magnet TypeRare Earth
Magnetic Pull Capacity - Maximum35 lbs.
Product TypeDip Tank Magnet
Shaft TypeFixed

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)8.26
Ship length (cm)9.53
Ship width (cm)8.26
HS code8505110000
Country of OriginUS

Product Variants

ProductModelLifting CapacitySurface HeightSurface LengthSurface WidthPrice
MAG-MATE DT0600 Salvage Magnet 50 Lb Capacity 6 Inch Long | AC3PET 2VCC3 DT060050 lbs.1"6"1 7/8"€58.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE DT3500 Salvage Magnet 35 Lb Capacity 3.5 Inch Diameter
€33.20 /unit