MAG-MATE D3X2BL Magnetic Holder/Stop Set | CD8XKW

MAG-MATE D3X2BL Magnetic Holder/Stop Set

Item: CD8XKW Model: D3X2BLCross Ref: 52YZ73
In Stock

Get it by Friday, Jun 13

€83.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Holder
Base Diameter3 1/2"
ColorBlack
Features(8) Mounting Holes
FinishBlack Painted
Holder Base Height3 1/2"
Holder Base Width3 1/2"
Holder Projection1 3/8"
Includes HardwareHardware Included
Magnetic Strength31 lbs.
MaterialRare Earth Elements
Mounting LocationWall
Mounting StyleMagnetic
Strike Base Height3 1/2"
Strike Base Width3 1/2"
Strike Projection1 3/8"

Shipping Info:

Ship weight (kg) 0.5445
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE D3X2BL Magnetic Holder/Stop Set
€83.72 /unit