MAG-MATE CMP208718P2N42 Magnet Material, Ring | CD8XJJ

MAG-MATE CMP208718P2N42 Magnet Material, Ring

Item: CD8XJJ Model: CMP208718P2N42Cross Ref: 38VC13
In Stock

Get it by Tuesday, Jun 17

€35.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnet
ColorSilver
Inside Diameter7/8"
Inside Diameter - Minimum7/8"
Magnet StyleRing
Magnitized DirectionThrough Thickness
MaterialNeodymium
Max Pull Force119 lbf.
Neodymium GradeGrade 42
Outside Diameter2"
Overall Height3/16"
ShapeRound
Thickness0.187"
Weight Capacity119 lbs.

Shipping Info:

Ship weight (kg) 0.0675
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE CMP208718P2N42 Magnet Material, Ring
€35.75 /unit