MAG-MATE ABS3125 Magnet, Brass Insulated, Alnico | CD8XEF

MAG-MATE ABS3125 Magnet, Brass Insulated, Alnico

Item: CD8XEF Model: ABS3125Cross Ref: 31LU94
In Stock

Get it by Tuesday, Jun 10

€11.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnet
Casing MaterialBrass
ColorBrass
FeaturesEncased
Magnet StyleShielded
Magnetized DirectionThrough Thickness
MaterialAlnico
Outside Diameter5/16"
Overall Height1/4"
ShapeRound
Thickness1/4"
Weight Capacity0.6 lbs.

Shipping Info:

Ship weight (kg) 0.0045
Country of OriginCN

Product Variants

ProductModelMPNPrice
MAG-MATE A1004 Magnet Assembly, Alnico, 1 x 1 Inch Size, 1/4-20 Tap Size | CD8XDG A1004A1004€50.62
RFQ
MAG-MATE A1256 Magnet Assembly, Alnico, 1-1/4 Inch Diameter, 1/4-20 Tap Size | CD8XDH A1256A1256-
RFQ
MAG-MATE A375 Magnet Assembly, Alnico, 3/8 x 1/2 Inch Size, 8-32 Tap Size | CD8XDJ A375A375-
RFQ
MAG-MATE A502 Magnet Assembly, Alnico, 1/2 x 3/4 Inch Size, 10-32 Tap Size | CD8XDL A502A502-
RFQ
MAG-MATE A504 Magnet Assembly, Alnico, 1/2 x 1 Inch Size, 10-32 Tap Size | CD8XDM A504A504-
RFQ
MAG-MATE A625 Magnet Assembly, Alnico, 5/8 x 1/2 Inch Size, 10-32 Tap Size | CD8XDU A625A625-
RFQ
MAG-MATE A750 Magnet Assembly, Alnico, 3/4 x 1/2 Inch Size, 10-32 Tap Size | CD8XDV A750A750-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE ABS3125 Magnet, Brass Insulated, Alnico
€11.67 /unit