MACROMATIC LCP8A250F60 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6FQD

MACROMATIC LCP8A250F60 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C

Item: CD6FQD Model: LCP8A250F60
In Stock

Get it by Tuesday, Jun 17

€83.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Control Relay
Indicator StyleLED
Load Capacity2 VA
Operating Life10000000 Operations
Temp. Range-40°C to +85°C

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.1
Ship length (cm)8.13
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelIndicator StyleLoad CapacityInput VoltageTemp. RangeEnclosure DepthEnclosure HeightEnclosure WidthEnclosure ColorPrice
MACROMATIC LCP2A250F2 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | AG2BYB 31EL60 LCP2A250F2--120V AC-2 4/5"3 1/5"1.7"White€86.75
MACROMATIC LCP2B250F2 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | AG2BYC 31EL61 LCP2B250F2--120V AC-2 4/5"3 1/5"1.7"White€86.75
MACROMATIC LCP1A100F10 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ZWY LCP1A100F10LED2 VA--40°C to +85°C----€87.42
MACROMATIC LCP1A100F1 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ZWZ LCP1A100F1LED2 VA--40°C to +85°C----€87.42
MACROMATIC LCP1A100F2 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ZXA LCP1A100F2LED2 VA--40°C to +85°C----€87.42
MACROMATIC LCP1A100F30 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ZXB LCP1A100F30LED2 VA--40°C to +85°C----€87.42
MACROMATIC LCP1A100F3 Level Control Relay, Indicator Style LED, -40 to 85 Deg C, 2VA | CD6ZXC LCP1A100F3LED2 VA--40°C to +85°C----€87.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MACROMATIC LCP8A250F60 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C
€83.54 /unit