MACROMATIC LCP1G100 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6FLE

MACROMATIC LCP1G100 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C

Item: CD6FLE Model: LCP1G100
In Stock

Get it by Tuesday, Jun 17

€92.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Control Relay
Indicator StyleLED
Load Capacity2 VA
Operating Life10000000 Operations
Temp. Range-40°C to +85°C

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.1
Ship length (cm)8.13
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelIndicator StyleLoad CapacityInput VoltageTemp. RangeEnclosure DepthEnclosure HeightEnclosure WidthEnclosure ColorPrice
MACROMATIC LCP2C100 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | AG2BYD 31EL62 LCP2C100--120V AC-2 4/5"3 1/5"1.7"White€93.43
MACROMATIC LCP2D100 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | AG2BYE 31EL63 LCP2D100--120V AC-2 4/5"3 1/5"1.7"White€97.61
MACROMATIC LCP2E100 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD3ZHH LCP2E100--------€88.55
MACROMATIC LCP2G100 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD3ZHJ LCP2G100--------€88.55
MACROMATIC LCP1C100 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6FKU LCP1C100LED2 VA--40°C to +85°C----€92.43
MACROMATIC LCP1C250 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6FKV LCP1C250LED2 VA--40°C to +85°C----€92.43
MACROMATIC LCP1D250 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6FKX LCP1D250LED2 VA--40°C to +85°C----€92.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MACROMATIC LCP1G100 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C
€92.43 /unit