Flat Shipping

Flat Shipping at €24.99 + VAT

M-STRUTS MSE12000350128S Standard Strut Stainless Steel 12 Stroke 35 to 105 | AG9DLT 19MU70

M-STRUTS MSE12000350128S Standard Strut Stainless Steel 12 Stroke 35 to 105

Item: AG9DLT Model: MSE12000350128SCross Ref: 19MU70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€308.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Strut
Compressed Length24.82"
Cylinder Dia.1.1"
Extended Length36.82"
Fitting TypeNone
Fixed ResistanceYes
Force35 lbs. to 105 lbs.
LockingNo
MaterialStainless Steel
Rod Dia.0.55"
Stroke12"
TypeStandard
Cylinder Diameter1.1"
Cylinder MaterialStainless Steel
Damper TypeExtension Only
End Fittings TypeEnd Fittings Not Included
Operating Temperature - Maximum400°F
Rod Diameter0.55"
Stroke Length12"
Thread SizeM10 x 1.5

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)4.32
Ship length (cm)102.87
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.Rod Dia.LockingFixed ResistancePrice
M-STRUTS MSE02000020115 Standard Strut Carbon Steel 2 Stroke 2 to 6 | AG9DHZ 19MU07 MSE020000201152 lbs. to 6 lbs.4.29"6.29"0.591"0.236"NoYes€141.78
M-STRUTS MSE02000020115S Standard Strut Stainless Steel 2 Stroke 2 to 6 | AG9DJA 19MU08 MSE02000020115S2 lbs. to 6 lbs.4.29"6.29"0.591"0.236"NoYes€206.62
M-STRUTS MSE02000030118 Standard Strut Carbon Steel 2 Stroke 3 to 9 | AG9DJB 19MU09 MSE020000301183 lbs. to 9 lbs.4.69"6.69"0.709"0.315"NoYes€143.12
M-STRUTS MSE02000030118S Standard Strut Stainless Steel 2 Stroke 3 to 9 | AG9DJC 19MU10 MSE02000030118S3 lbs. to 9 lbs.4.69"6.69"0.709"0.315"NoYes€213.24
M-STRUTS MSE02000080122 Standard Strut Carbon Steel 2 Stroke 8 to 24 | AG9DJD 19MU11 MSE020000801228 lbs. to 24 lbs.4 17/25"6 17/25"0.866"0.394"NoYes€147.10
M-STRUTS MSE02000080122S Standard Strut Stainless Steel 2 Stroke 8 to 24 | AG9DJE 19MU12 MSE02000080122S8 lbs. to 24 lbs.4 17/25"6 17/25"0.866"0.394"NoYes€219.87
M-STRUTS MSE02000100128 Standard Strut Carbon Steel 2 Stroke 10 to 30 | AG9DJF 19MU13 MSE0200010012810 lbs. to 30 lbs.4.82"6.82"1.1"0.55"NoYes€137.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M-STRUTS MSE12000350128S Standard Strut Stainless Steel 12 Stroke 35 to 105
€308.20 /unit