Flat Shipping

Flat Shipping at €24.99 + VAT

M-STRUTS MSC08000090118S Extension Strut Mechanical Traction Stainless Steel 8 Stroke | AG9DHB 19MT81

M-STRUTS MSC08000090118S Extension Strut Mechanical Traction Stainless Steel 8 Stroke

Item: AG9DHB Model: MSC08000090118SCross Ref: 19MT81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€273.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Strut
Compressed Length16.69"
Cylinder Dia.0.709"
Extended Length24.69"
Fitting TypeNone
Fixed ResistanceYes
Force9 lbs. to 27 lbs.
LockingNo
MaterialStainless Steel
Rod Dia.0.315"
Stroke8"
TypeMechanical Traction
Cylinder Diameter0.7"
Cylinder MaterialStainless Steel
Damper TypeExtension Only
End Fittings TypeEnd Fittings Not Included
Operating Temperature - Maximum400°F
Rod Diameter0.31"
Stroke Length8"
Thread SizeM6 x 1

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.79
Ship length (cm)69.09
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.Rod Dia.LockingFixed ResistancePrice
M-STRUTS MSC02000020115 Extension Strut Mechanical Traction Carbon Steel 2 Stroke | AG9DFT 19MT42 MSC020000201152 lbs. to 6 lbs.4.29"6.29"0.591"0.236"NoYes€143.78
M-STRUTS MSC02000020115S Extension Strut Mechanical Traction Stainless Steel 2 Stroke | AG9DFU 19MT43 MSC02000020115S2 lbs. to 6 lbs.4.29"6.29"0.591"0.236"NoYes€213.24
M-STRUTS MSC02000030118 Extension Strut Mechanical Traction Carbon Steel 2 Stroke | AG9DFV 19MT44 MSC020000301183 lbs. to 9 lbs.4.69"6.69"0.709"0.315"NoYes€145.43
M-STRUTS MSC02000030118S Extension Strut Mechanical Traction Stainless Steel 2 Stroke | AG9DFW 19MT45 MSC02000030118S3 lbs. to 9 lbs.4.69"6.69"0.709"0.315"NoYes€219.87
M-STRUTS MSC02000080122 Extension Strut Mechanical Traction Carbon Steel 2 Stroke | AG9DFX 19MT46 MSC020000801228 lbs. to 24 lbs.4 17/25"6 17/25"0.866"0.394"NoYes€150.39
M-STRUTS MSC02000080122S Extension Strut Mechanical Traction Stainless Steel 2 Stroke | AG9DFY 19MT47 MSC02000080122S8 lbs. to 24 lbs.4 17/25"6 17/25"0.866"0.394"NoYes€226.50
M-STRUTS MSC02000100128 Extension Strut Mechanical Traction Carbon Steel 2 Stroke | AG9DFZ 19MT48 MSC0200010012810 lbs. to 30 lbs.4.82"6.82"1.1"0.55"NoYes€155.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M-STRUTS MSC08000090118S Extension Strut Mechanical Traction Stainless Steel 8 Stroke
€273.37 /unit