Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE ZWEFC812MAT-9 3 Band Saw Blade 9 Feet 3 Inch Length | AE2AXK 4WE32

M. K. MORSE ZWEFC812MAT-9' 3" Band Saw Blade 9 Feet 3 Inch Length

Item: AE2AXK Model: ZWEFC812MAT-9' 3"Cross Ref: 4WE32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationGeneral Purpose For Cutting Materials With Easy To Moderate Machinability
Cutting Edge StyleVariable
For Use WithBand Saws
MaterialBimetal
Materials CutCarbon Steel, Structural Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Primary Saw ApplicationAluminum Castings
Teeth Per Inch8/12
Thickness0.035"
Tooth TypeVariable
Width3/4"
Blade Length111"
Blade MaterialBi Metal
Blade SeriesSeries Matrix II
Blade Thickness0.035"
Blade Width3/4"
For Material Thickness1/8" to 3/16"
For Material Width3/4" to 2 1/2"
For Use With Saw TypeBand Saws
Tip MaterialBi Metal
Use CaseGeneral/Maintenance

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)31.5
Ship length (cm)31.5
Ship width (cm)4.57
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchTip MaterialCutting Edge StyleMaterialPrimary Saw ApplicationPrimary Material ApplicationUse CaseBlade MaterialPrice
M. K. MORSE ZWED035C1014MAT-5 ZWED035C1014MAT-5' 8-1/4"10/14-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€28.39
M. K. MORSE ZWEFC46MATPR-8 ZWEFC46MATPR-8' 7"4/6-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC610MAT-8 ZWEFC610MAT-8' 7"6/10-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC1014MAT-8 ZWEFC1014MAT-8' 7"10/14-VariableBimetalMetalGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC46MATPR-6 ZWEFC46MATPR-6' 10"4/6-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€31.60
M. K. MORSE ZWEFC610MAT-6 ZWEFC610MAT-6' 10"6/10-VariableBimetalMetalGeneral Purpose Metal Cutting--€31.60
M. K. MORSE ZWEFC1014MAT-6 ZWEFC1014MAT-6' 10"10/14-VariableBimetalMetalGeneral Purpose Metal Cutting--€31.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE ZWEFC812MAT-9' 3" Band Saw Blade 9 Feet 3 Inch Length
€43.82 /unit