Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE ZWEFC812MAT-10 0 Band Saw Blade 10 Feet Length 3/4 Inch Width | AD9ZXV 4WA46

M. K. MORSE ZWEFC812MAT-10' 0" Band Saw Blade 10 Feet Length 3/4 Inch Width

Item: AD9ZXV Model: ZWEFC812MAT-10' 0"Cross Ref: 4WA46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Length10 ft.
MaterialBimetal
Teeth Per Inch8/12
Thickness0.035"
Tooth TypeVariable
Width3/4"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)3.34
Ship length (cm)40.01
Ship width (cm)40.01
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchCutting Edge StylePrimary Saw ApplicationPrimary Material ApplicationMaterialPrimary ApplicationUse CasePrice
M. K. MORSE ZWEDR14MAT-13 ZWEDR14MAT-13' 3"14.0HookAluminum CastingsGeneral Purpose Metal CuttingBimetal--€52.98
M. K. MORSE ZWEG083C46MATPR-10 ZWEG083C46MATPR-10' 1-3/4"4/6VariableMetalGeneral Purpose Metal CuttingBimetal--€48.42
M. K. MORSE ZWEG083C58MAT-10 ZWEG083C58MAT-10' 1-3/4"5/8VariableMetalGeneral Purpose Metal CuttingBimetal--€48.42
M. K. MORSE ZWEG083C610MAT-10 ZWEG083C610MAT-10' 1-3/4"6/10VariableAluminum CastingsGeneral Purpose Metal CuttingBimetal--€48.42
M. K. MORSE ZWEG083C58MAT-12 ZWEG083C58MAT-12' 6"5/8VariableMetalGeneral Purpose Metal CuttingBimetal--€57.78
M. K. MORSE ZWEDC1014MAT-4 ZWEDC1014MAT-4' 8-5/8"10/14VariableMetalGeneral Purpose Metal CuttingBimetal--€23.77
M. K. MORSE ZWEDC812MAT-4 ZWEDC812MAT-4' 8-5/8"8/12VariableMetalGeneral Purpose Metal CuttingBimetal--€23.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE ZWEFC812MAT-10' 0" Band Saw Blade 10 Feet Length 3/4 Inch Width
€45.73 /unit