Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE ZWEDR18MAT-100 Band Saw Blade 100 Feet Length 1/2 Inch Width | AD9ZXW 4WA47

M. K. MORSE ZWEDR18MAT-100' Band Saw Blade 100 Feet Length 1/2 Inch Width

Item: AD9ZXW Model: ZWEDR18MAT-100'Cross Ref: 4WA47
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€401.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationGeneral Purpose For Cutting Materials With Easy To Moderate Machinability
Cutting Edge StyleHook
For Use WithBand Saws
Length100 ft.
MaterialBimetal
Materials CutCarbon Steel, Structural Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Primary Saw ApplicationMetal
Teeth Per Inch18.0
Thickness0.025"
Tooth TypeRaker
Width1/2"
Blade Length100 ft.
Blade MaterialBi Metal
Blade SeriesSeries Matrix II
Blade Thickness0.025"
Blade Width1/2"
Coil Length100 ft.
For Material Width1/4" to 3/4"
For Use With Saw TypeBand Saws
Tip MaterialBi Metal
Use CaseGeneral/Maintenance

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)1.78
Ship length (cm)22.86
Ship width (cm)23.11
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchCutting Edge StylePrimary Saw ApplicationPrimary Material ApplicationMaterialPrimary ApplicationUse CasePrice
M. K. MORSE ZWEDR14MAT-13 ZWEDR14MAT-13' 3"14.0HookAluminum CastingsGeneral Purpose Metal CuttingBimetal--€52.98
M. K. MORSE ZWEG083C46MATPR-10 ZWEG083C46MATPR-10' 1-3/4"4/6VariableMetalGeneral Purpose Metal CuttingBimetal--€48.42
M. K. MORSE ZWEG083C58MAT-10 ZWEG083C58MAT-10' 1-3/4"5/8VariableMetalGeneral Purpose Metal CuttingBimetal--€48.42
M. K. MORSE ZWEG083C610MAT-10 ZWEG083C610MAT-10' 1-3/4"6/10VariableAluminum CastingsGeneral Purpose Metal CuttingBimetal--€48.42
M. K. MORSE ZWEG083C58MAT-12 ZWEG083C58MAT-12' 6"5/8VariableMetalGeneral Purpose Metal CuttingBimetal--€57.78
M. K. MORSE ZWEDC1014MAT-4 ZWEDC1014MAT-4' 8-5/8"10/14VariableMetalGeneral Purpose Metal CuttingBimetal--€23.77
M. K. MORSE ZWEDC812MAT-4 ZWEDC812MAT-4' 8-5/8"8/12VariableMetalGeneral Purpose Metal CuttingBimetal--€23.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE ZWEDR18MAT-100' Band Saw Blade 100 Feet Length 1/2 Inch Width
€401.72 /unit