Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE ZWEDR14MAT-7 9 Band Saw Blade 1/2 Inch Width Bimetal | AE2AWQ 4WE11

M. K. MORSE ZWEDR14MAT-7' 9" Band Saw Blade 1/2 Inch Width Bimetal

Item: AE2AWQ Model: ZWEDR14MAT-7' 9"Cross Ref: 4WE11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationGeneral Purpose For Cutting Materials With Easy To Moderate Machinability
Cutting Edge StyleHook
For Use WithBand Saws
MaterialBimetal
Materials CutCarbon Steel, Structural Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Primary Saw ApplicationMetal
Teeth Per Inch14.0
Thickness0.025"
Tooth TypeRaker
Width1/2"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)31.75
Ship length (cm)31.5
Ship width (cm)4.57
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchTip MaterialCutting Edge StyleMaterialPrimary Saw ApplicationPrimary Material ApplicationUse CaseBlade MaterialPrice
M. K. MORSE ZWED035C1014MAT-5 ZWED035C1014MAT-5' 8-1/4"10/14-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€28.39
M. K. MORSE ZWEFC46MATPR-8 ZWEFC46MATPR-8' 7"4/6-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC610MAT-8 ZWEFC610MAT-8' 7"6/10-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC1014MAT-8 ZWEFC1014MAT-8' 7"10/14-VariableBimetalMetalGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC46MATPR-6 ZWEFC46MATPR-6' 10"4/6-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€31.60
M. K. MORSE ZWEFC610MAT-6 ZWEFC610MAT-6' 10"6/10-VariableBimetalMetalGeneral Purpose Metal Cutting--€31.60
M. K. MORSE ZWEFC1014MAT-6 ZWEFC1014MAT-6' 10"10/14-VariableBimetalMetalGeneral Purpose Metal Cutting--€31.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE ZWEDR14MAT-7' 9" Band Saw Blade 1/2 Inch Width Bimetal
€36.56 /unit