Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE ZHBGR14 -1010-1/2 Band Saw Blade 1 Inch Width Carbon Steel | AE2AYJ 4WE55

M. K. MORSE ZHBGR14 -10'10-1/2" Band Saw Blade 1 Inch Width Carbon Steel

Item: AE2AYJ Model: ZHBGR14 -10'10-1/2"Cross Ref: 4WE55
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationCarbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Blade MaterialCarbon Steel
Cutting Edge StyleHook
For Use WithBand Saws
GradeHard Back
MaterialCarbon Steel
Materials CutAluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood
Primary Material ApplicationWood
Primary Saw ApplicationGeneral Purpose
Teeth Per Inch14.0
Thickness0.035"
Tip MaterialCarbon Steel
Tooth TypeRaker
Width1"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)49.28
Ship length (cm)48.77
Ship width (cm)8.13
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchCutting Edge StylePrimary Saw ApplicationPrimary Material ApplicationTip MaterialMaterialBlade MaterialGradePrice
M. K. MORSE ZHBFR10-10 ZHBFR10-10'10.0HookWoodWoodCarbon SteelCarbon SteelCarbon SteelHard Back€29.28
M. K. MORSE ZHBDR10-10 ZHBDR10-10'10.0HookWoodWoodCarbon SteelCarbon SteelCarbon SteelHard Back€26.75
M. K. MORSE ZHBDR14-10 ZHBDR14-10'14.0HookCarbon SteelsWoodCarbon SteelCarbon SteelCarbon SteelHard Back€26.75
M. K. MORSE ZHBAR14-100 ZHBAR14-100'14.0HookGeneral PurposeWood-Carbon SteelCarbon SteelHard Back€117.51
M. K. MORSE ZHBBR14-100 ZHBBR14-100'14.0HookCarbon SteelsWood-Carbon SteelCarbon SteelHard Back€116.96
M. K. MORSE ZHBDR14-100 ZHBDR14-100'14.0HookGeneral PurposeWood-Carbon SteelCarbon SteelHard Back€122.24
M. K. MORSE ZHBFR14-100 ZHBFR14-100'14.0HookGeneral PurposeWood-Carbon SteelCarbon SteelHard Back€173.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE ZHBGR14 -10'10-1/2" Band Saw Blade 1 Inch Width Carbon Steel
€37.22 /unit