Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE MHSG26 1-5/8 Inch Dia. Hole Saw, For Specialty, 1-15/16 Inch Max. Cutting Depth | CD2FYA 54HN74

M. K. MORSE MHSG26 1-5/8 Inch Dia. Hole Saw, For Specialty, 1-15/16 Inch Max. Cutting Depth

Item: CD2FYA Model: MHSG26Cross Ref: 54HN74
Limited Availability
€23.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
ApplicationsSpecialty
Arbor DesignNot Included
Max. Cutting Depth1.938"
Pilot Drill Size1/4" x 3 3/32"
Primary ApplicationSpecialty
Saw Dia.1 5/8"
Thread Size5/8"-18
Tooth MaterialCarbide Grit
Use WithMfr. No. MA35PSCT
Impact RatedNo
Materials CutAcoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board
Primary Material ApplicationMasonry and Tile
Teeth Per InchGulleted

Shipping Info:

Ship weight (kg) 0.0945

Product Variants

ProductModelThread SizeSaw Dia.Tooth MaterialApplicationsPrimary ApplicationUse WithGradeShank SizePrice
M. K. MORSE MHSA09C Hole Saw, 5/6 Teeth Per Inch, 9/16" Dia., 1-15/16" Cutting Depth | AX3NFC 54HP09 MHSA09C1/2"-200.562"-MetalMetal-Grade M423/8"€20.44
M. K. MORSE MHS09 9/16 Inch Dia. Hole Saw, For Metal, 1-15/16 Inch Max. Cutting Depth | CD2FVG 53WM41 MHS091/2"-200.562"-MetalMetalMfr. No. MA24, MA34Grade M42-€8.32
M. K. MORSE MHS10 5/8 Inch Dia. Hole Saw, For Metal, 1-15/16 Inch Max. Cutting Depth | CD2FVH 53WM42 MHS101/2"-205/8"-MetalMetalMfr. No. MA24, MA34Grade M42-€9.80
M. K. MORSE MHS11 11/16 Inch Dia. Hole Saw, For Metal, 1-15/16 Inch Max. Cutting Depth | CD2FVK 53WM44 MHS111/2"-200.688"-MetalMetalMfr. No. MA24, MA34Grade M42-€6.95
M. K. MORSE MHS13 13/16 Inch Dia. Hole Saw, For Metal, 1-15/16 Inch Max. Cutting Depth | CD2FVL 53WM47 MHS131/2"-200.812"-MetalMetalMfr. No. MA24, MA34Grade M42-€8.13
M. K. MORSE MHS14 7/8 Inch Dia. Hole Saw, For Metal, 1-15/16 Inch Max. Cutting Depth | CD2FVM 53WM48 MHS141/2"-207/8"-MetalMetalMfr. No. MA24, MA34Grade M42-€7.14
M. K. MORSE MHS15 15/16 Inch Dia. Hole Saw, For Metal, 1-15/16 Inch Max. Cutting Depth | CD2FVN 53WM49 MHS151/2"-200.938"-MetalMetalMfr. No. MA24, MA34Grade M42-€7.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE MHSG26 1-5/8 Inch Dia. Hole Saw, For Specialty, 1-15/16 Inch Max. Cutting Depth
€23.63 /unit