Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE MHSA46C Hole Saw, 2-7/8 Inch Dia., For Metal, 1-15/16 Inch Max. Cutting Depth | CD3XZG 54HP42

M. K. MORSE MHSA46C Hole Saw, 2-7/8 Inch Dia., For Metal, 1-15/16 Inch Max. Cutting Depth

Item: CD3XZG Model: MHSA46CCross Ref: 54HP42
Limited Availability
€26.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
ApplicationWood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
ApplicationsMetal
GradeGrade M42
Impact RatedNo
Max. Cutting Depth1.938"
Pilot Drill Size1/4" x 3 3/32"
Primary ApplicationMetal
Primary Material ApplicationSteel
Saw Dia.2 7/8"
Shank Size3/8"
Teeth Per Inch5/6
Thread Size5/8"-18
Arbor DesignBuilt In
Materials CutMachinable Metals, Nail Embedded Wood, Plastic, Stainless Steel, Wood
Tooth MaterialBi-Metal

Shipping Info:

Ship weight (kg) 0.2745

Product Variants

ProductModelThread SizeSaw Dia.Tooth MaterialApplicationsPrimary ApplicationUse WithGradeShank SizePrice
M. K. MORSE MHSA09C Hole Saw, 5/6 Teeth Per Inch, 9/16" Dia., 1-15/16" Cutting Depth | AX3NFC 54HP09 MHSA09C1/2"-200.562"-MetalMetal-Grade M423/8"€20.44
M. K. MORSE MHS09 9/16 Inch Dia. Hole Saw, For Metal, 1-15/16 Inch Max. Cutting Depth | CD2FVG 53WM41 MHS091/2"-200.562"-MetalMetalMfr. No. MA24, MA34Grade M42-€8.32
M. K. MORSE MHS10 5/8 Inch Dia. Hole Saw, For Metal, 1-15/16 Inch Max. Cutting Depth | CD2FVH 53WM42 MHS101/2"-205/8"-MetalMetalMfr. No. MA24, MA34Grade M42-€9.80
M. K. MORSE MHS11 11/16 Inch Dia. Hole Saw, For Metal, 1-15/16 Inch Max. Cutting Depth | CD2FVK 53WM44 MHS111/2"-200.688"-MetalMetalMfr. No. MA24, MA34Grade M42-€6.95
M. K. MORSE MHS13 13/16 Inch Dia. Hole Saw, For Metal, 1-15/16 Inch Max. Cutting Depth | CD2FVL 53WM47 MHS131/2"-200.812"-MetalMetalMfr. No. MA24, MA34Grade M42-€8.13
M. K. MORSE MHS14 7/8 Inch Dia. Hole Saw, For Metal, 1-15/16 Inch Max. Cutting Depth | CD2FVM 53WM48 MHS141/2"-207/8"-MetalMetalMfr. No. MA24, MA34Grade M42-€7.14
M. K. MORSE MHS15 15/16 Inch Dia. Hole Saw, For Metal, 1-15/16 Inch Max. Cutting Depth | CD2FVN 53WM49 MHS151/2"-200.938"-MetalMetalMfr. No. MA24, MA34Grade M42-€7.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE MHSA46C Hole Saw, 2-7/8 Inch Dia., For Metal, 1-15/16 Inch Max. Cutting Depth
€26.12 /unit