Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE MHS04P 8-Piece Hole Saw Kit for Metal, Range of Saw Sizes 3/4 Inch to 2-1/4 Inch | CD2FXC 53WP29

M. K. MORSE MHS04P 8-Piece Hole Saw Kit for Metal, Range of Saw Sizes 3/4 Inch to 2-1/4 Inch

Item: CD2FXC Model: MHS04PCross Ref: 53WP29
Limited Availability
€69.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw Kit
ApplicationsMetal
Arbor DesignIncluded
Max. Cutting Depth1.938"
No. Of Pieces8
Pilot Drill Size1/4" x 3 3/32"
Primary ApplicationMetal
Shank Size3/8", 7/16"
Teeth Per Inch5/6
Use WithMfr. No. MA34, MA45PS
Hole Saw Sizes (hole Saws)3/4", 7/8", 1 1/8", 1 1/2", 1 3/4", 2 1/4"
Impact RatedNot Impact Rated
Includes(2) Arbors with Pilot Drill, (6) Hole Saws
Materials CutDuct, Mild Steel, Nail Embedded Wood, Non ferrous Metals, Pipe, Plastic, Stainless Steel, Tube
Number Of Hole Saws6
Number Of Pieces8
Primary Material ApplicationGeneral Purpose
Saw Size Range3/4" to 2 1/4"
Thread Size1/2"-20, 5/8"-18
Tooth MaterialBi-Metal

Shipping Info:

Ship weight (kg) 1.0125

Product Variants

ProductModelShank SizeUse WithArbor DesignTeeth Per InchMax. Cutting DepthApplicationsPrimary ApplicationPrice
M. K. MORSE MHS02E 8-Piece Hole Saw Kit for Metal, Range of Saw Sizes 7/8 Inch to 2-1/2 Inch | CD2FVF 53WM39 MHS02E3/8", 7/16"Mfr. No. MA34, MA45PSIncluded5/61.938"MetalMetal€80.12
M. K. MORSE MHS08E Hole Saw Kit, For Metal, Range of Saw Sizes 7/8 Inch to 4-1/2 Inch, 13-Piece | CD3LKD 53WM61 MHS08E1/4", 3/8", 7/16"Mfr. No. MA24, MA34, MA45PSIncluded5/61.938"MetalMetal€164.41
M. K. MORSE MHS100 Hole Saw Kit, 11-Piece, For Metal, Range of Saw Sizes 3/4 Inch to 2-1/2 Inch | CD3LKT 53WP26 MHS1003/8", 7/16"Mfr. No. MA34, MA45PSIncluded5/61.938"MetalMetal€112.23
M. K. MORSE MHSALKIT1 Hole Saw Kit, 5-Piece, For Metal, Range of Saw Sizes 1 Inch to 2-1/8 Inch | CD3LKU 53WP36 MHSALKIT13/8"Mfr. No. MA34Included5/61.938"MetalMetal€46.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE MHS04P 8-Piece Hole Saw Kit for Metal, Range of Saw Sizes 3/4 Inch to 2-1/4 Inch
€69.08 /unit