Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE CTS20 Carbide Hole Cutter 1-1/4in Hole 3/16 Inch Depth | AH6TTQ 36FV47

M. K. MORSE CTS20 Carbide Hole Cutter 1-1/4in Hole 3/16 Inch Depth

Item: AH6TTQ Model: CTS20Cross Ref: 36FV47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Cutter
ApplicationsMetal
Impact RatedYes
IncludesPilot Bit
Max. Cutting Depth0.188"
Number Of Teeth8
Pilot Drill Size1/4" x 1 7/8"
Primary ApplicationMetal
Primary Material ApplicationGeneral Purpose
Primary Saw ApplicationMetal
Saw Dia.1 1/4"
Shank Size3/8"
Tooth MaterialCarbide Tipped
Arbor DesignBuilt In
Materials CutAluminum, Pipe, Plastic, PVC, ABS, Sheet Metal, Stainless Steel
Number Of Teeth (hole Cutters Only)8

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)4.83
Ship length (cm)11.43
Ship width (cm)6.35
Country of OriginCN

Product Variants

ProductModelSaw Dia.Number Of TeethMax. Cutting DepthTooth MaterialPrimary Material ApplicationImpact RatedApplicationsPrice
M. K. MORSE CTD12 Carbide Hole Cutter 3/4 Inch Hole 1 Inch Depth | AH6TRZ 36FV29 CTD123/4"61"Carbide Tipped--Metal€60.41
M. K. MORSE CTD14 Carbide Hole Cutter 7/8 Inch Hole 1 Inch Depth | AH6TTA 36FV30 CTD147/8"61"Carbide TippedGeneral PurposeYesMetal€56.50
M. K. MORSE CTD16 Carbide Hole Cutter 1 Inch Hole 1 Inch Depth | AH6TTB 36FV31 CTD161"61"Carbide Tipped--Metal€58.38
M. K. MORSE CTD18 Carbide Hole Cutter 1-1/8 Inch Hole 1 Inch Depth | AH6TTC 36FV32 CTD181 1/8"61"Carbide TippedGeneral PurposeYesMetal€60.60
M. K. MORSE CTD20 Carbide Hole Cutter 1-1/4 Inch Hole 1 Inch Depth | AH6TTD 36FV33 CTD201 1/4"61"Carbide TippedGeneral PurposeYesMetal€71.68
M. K. MORSE CTD22 Carbide Hole Cutter 1-3/8 Inch Hole 1 Inch Depth | AH6TTE 36FV34 CTD221 3/8"61"Carbide TippedGeneral PurposeYesMetal€71.68
M. K. MORSE CTD24 Carbide Hole Cutter 1-1/2 Inch Hole 1 Inch Depth | AH6TTF 36FV35 CTD241 1/2"61"Carbide TippedGeneral PurposeYesMetal€78.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE CTS20 Carbide Hole Cutter 1-1/4in Hole 3/16 Inch Depth
€64.30 /unit