Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE 1634060894-WWG Band Saw Blade 7 Feet 5-1/2 Inch Length | AE4CBA 5JDY9

M. K. MORSE 1634060894-WWG Band Saw Blade 7 Feet 5-1/2 Inch Length

Item: AE4CBA Model: 1634060894-WWGCross Ref: 5JDY9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialCarbon Steel
Cutting Edge StyleVariable
For Use WithBand Saws
GradeFlex Back
MaterialCarbon Steel
Materials CutAluminum, Plastic, Plywood, Soft Metal, Wood
Primary Material ApplicationWood
Primary Saw ApplicationWood
Teeth Per Inch6.0
Thickness0.025"
Tip MaterialCarbon Steel
Tooth TypeRaker
Width1/2"
Blade Length89 1/2"
Blade SeriesSeries Flex Back
Blade Thickness0.025"
Blade Width1/2"
For Material Thickness1/4" to 3/8"
For Material Width1 1/2" to 4"
For Use With Saw TypeBand Saws

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)31.75
Ship length (cm)31.5
Ship width (cm)4.32
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchCutting Edge StyleMaterialPrimary Saw ApplicationPrimary Material ApplicationTip MaterialBlade MaterialGradePrice
M. K. MORSE 1834061370 -11 1834061370 -11'5"6.0HookCarbonWoodWoodCarbon SteelCarbon Steel-€26.45
M. K. MORSE 1634061370 -11 1634061370 -11'5"6.0VariableCarbon SteelWoodWoodCarbon SteelCarbon SteelFlex Back€26.47
M. K. MORSE 1634101370 -11 1634101370 -11'5"10.0VariableCarbon SteelWoodWoodCarbon SteelCarbon SteelFlex Back€26.45
M. K. MORSE 1634141370 -11 1634141370 -11'5"14.0VariableCarbon SteelGeneral PurposeWoodCarbon SteelCarbon SteelFlex Back€26.45
M. K. MORSE 1844061370 -11 1844061370 -11'5"6.0HookCarbonWoodWoodCarbon SteelCarbon Steel-€30.82
M. K. MORSE 1644101370 -11 1644101370 -11'5"10.0VariableCarbonWoodWoodCarbon SteelCarbon Steel-€30.81
M. K. MORSE 1644141370 -11 1644141370 -11'5"14.0VariableCarbon SteelGeneral PurposeWoodCarbon SteelCarbon SteelFlex Back€30.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE 1634060894-WWG Band Saw Blade 7 Feet 5-1/2 Inch Length
€21.50 /unit