Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE 15 ZCTGGP23 Band Saw Blade M-f/gp 15 Feet 0 Inch 2/3 Tpi | AD6LMZ 45U218

M. K. MORSE 15' ZCTGGP23 Band Saw Blade M-f/gp 15 Feet 0 Inch 2/3 Tpi

Item: AD6LMZ Model: 15' ZCTGGP23Cross Ref: 45U218
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€421.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialCarbide
Cutting Edge StyleHook
For Use WithBand Saws
Length15 ft.
MaterialCarbide
Materials CutAlloy Steel, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tools Steel
Teeth Per Inch2/3
Thickness0.035"
Tip MaterialCarbide Tipped
Tooth TypeVariable
Use CaseProduction
Width1"

Shipping Info:

Ship weight (kg) 1.4782
Ship height (cm)7.62
Ship length (cm)63.5
Ship width (cm)63.5
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchTip MaterialBlade MaterialCutting Edge StyleMaterialUse CasePrimary Saw ApplicationPrice
M. K. MORSE 11 11'6" ZCTHGP343/4Carbide TippedCarbideHookCarbideProductionMetal€272.00
M. K. MORSE 13 13'6" ZCTGGP232/3Carbide TippedCarbideHookCarbideProduction-€306.64
M. K. MORSE 13 13'6" ZCTGGP343/4Carbide TippedCarbideHookCarbideProductionMetal€371.95
M. K. MORSE 13 13'6" ZCTHGP343/4Carbide TippedCarbideHookCarbideProductionMetal€369.14
M. K. MORSE 14 14' ZCTGGP232/3Carbide TippedCarbideHookCarbideProduction-€328.80
M. K. MORSE 14 14'6" ZCTGGP232/3Carbide TippedCarbideHookCarbideProduction-€333.31
M. K. MORSE 14 14'6" ZCTGGP343/4Carbide TippedCarbideHookCarbideProduction-€390.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE 15' ZCTGGP23 Band Saw Blade M-f/gp 15 Feet 0 Inch 2/3 Tpi
€421.76 /unit