Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE 11 - ZCG090 TCG GMC Band Saw Blade 1 Inch Width 11 Feet Length | AF2RCY 6XGA1

M. K. MORSE 11' - ZCG090 TCG GMC Band Saw Blade 1 Inch Width 11 Feet Length

Item: AF2RCY Model: 11' - ZCG090 TCG GMCCross Ref: 6XGA1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€337.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationCast Iron (Gray With Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel
Cutting Edge StyleGulleted
For Use WithBand Saws
Length11 ft.
MaterialCarbide Grit
Materials CutCast Iron, Ceramics, Fiberglass, Masonry
Primary Saw ApplicationSpecialty
Thickness0.035"
Tip MaterialCarbide Grit
Tooth TypeGulleted
Use CaseProduction
Width1"

Shipping Info:

Ship weight (kg) 0.918
Ship height (cm)7.62
Ship length (cm)48.77
Ship width (cm)48.77
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchTip MaterialCutting Edge StyleMaterialPrimary Saw ApplicationPrimary Material ApplicationUse CaseBlade MaterialPrice
M. K. MORSE ZWED035C1014MAT-5 ZWED035C1014MAT-5' 8-1/4"10/14-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€28.39
M. K. MORSE ZWEFC46MATPR-8 ZWEFC46MATPR-8' 7"4/6-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC610MAT-8 ZWEFC610MAT-8' 7"6/10-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC1014MAT-8 ZWEFC1014MAT-8' 7"10/14-VariableBimetalMetalGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC46MATPR-6 ZWEFC46MATPR-6' 10"4/6-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€31.60
M. K. MORSE ZWEFC610MAT-6 ZWEFC610MAT-6' 10"6/10-VariableBimetalMetalGeneral Purpose Metal Cutting--€31.60
M. K. MORSE ZWEFC1014MAT-6 ZWEFC1014MAT-6' 10"10/14-VariableBimetalMetalGeneral Purpose Metal Cutting--€31.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE 11' - ZCG090 TCG GMC Band Saw Blade 1 Inch Width 11 Feet Length
€337.37 /unit