Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE 11 6 - ZCG070 TCG GMC Band Saw Blade Carbide 3/4 Inch Width | AF2KAD 6ULF1

M. K. MORSE 11' 6" - ZCG070 TCG GMC Band Saw Blade Carbide 3/4 Inch Width

Item: AF2KAD Model: 11' 6" - ZCG070 TCG GMCCross Ref: 6ULF1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€334.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationCast Iron (Gray With Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel
Cutting Edge StyleGulleted
For Use WithBand Saws
MaterialCarbide Grit
Materials CutCast Iron, Ceramics, Fiberglass, Masonry
Primary Saw ApplicationCast Iron (Grey With Voids)
Thickness0.032"
Tip MaterialCarbide Grit
Tooth TypeGulleted
Use CaseProduction
Width3/4"
Blade Length11.5 ft.
Blade SeriesSeries Carbide Grit
Blade Thickness0.032"
Blade Width3/4"
For Material Thickness1/32"
For Material Width3/4"
For Use With Saw TypeBand Saws

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)7.62
Ship length (cm)48.77
Ship width (cm)48.77
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchTip MaterialCutting Edge StyleMaterialPrimary Saw ApplicationPrimary Material ApplicationUse CaseBlade MaterialPrice
M. K. MORSE ZWED035C1014MAT-5 ZWED035C1014MAT-5' 8-1/4"10/14-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€28.39
M. K. MORSE ZWEFC46MATPR-8 ZWEFC46MATPR-8' 7"4/6-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC610MAT-8 ZWEFC610MAT-8' 7"6/10-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC1014MAT-8 ZWEFC1014MAT-8' 7"10/14-VariableBimetalMetalGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC46MATPR-6 ZWEFC46MATPR-6' 10"4/6-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€31.60
M. K. MORSE ZWEFC610MAT-6 ZWEFC610MAT-6' 10"6/10-VariableBimetalMetalGeneral Purpose Metal Cutting--€31.60
M. K. MORSE ZWEFC1014MAT-6 ZWEFC1014MAT-6' 10"10/14-VariableBimetalMetalGeneral Purpose Metal Cutting--€31.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE 11' 6" - ZCG070 TCG GMC Band Saw Blade Carbide 3/4 Inch Width
€334.14 /unit