Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE 10 - ZCG050 TCG GMC Band Saw Blade 10 Feet Length 1/2 Inch Width | AF2RCX 6XGA0

M. K. MORSE 10' - ZCG050 TCG GMC Band Saw Blade 10 Feet Length 1/2 Inch Width

Item: AF2RCX Model: 10' - ZCG050 TCG GMCCross Ref: 6XGA0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€279.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationCast Iron (Gray With Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel
Cutting Edge StyleGulleted
For Use WithBand Saws
Length10 ft.
MaterialCarbide Grit
Materials CutCast Iron, Ceramics, Fiberglass, Masonry
Primary Saw ApplicationSpecialty
Thickness0.025"
Tip MaterialCarbide Grit
Tooth TypeGulleted
Use CaseProduction
Width1/2"
Blade Length10 ft.
Blade SeriesSeries Carbide Grit
Blade Thickness0.025"
Blade Width1/2"
For Material Thickness1/16" to 1/8"
For Material Width1/2" to 2"
For Use With Saw TypeBand Saws
Primary Material ApplicationCast Iron, Masonry, Ceramics
Teeth Per Inch7/10

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)4.57
Ship length (cm)40.39
Ship width (cm)40.89
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchTip MaterialCutting Edge StyleMaterialPrimary Saw ApplicationPrimary Material ApplicationUse CaseBlade MaterialPrice
M. K. MORSE ZWED035C1014MAT-5 ZWED035C1014MAT-5' 8-1/4"10/14-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€28.39
M. K. MORSE ZWEFC46MATPR-8 ZWEFC46MATPR-8' 7"4/6-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC610MAT-8 ZWEFC610MAT-8' 7"6/10-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC1014MAT-8 ZWEFC1014MAT-8' 7"10/14-VariableBimetalMetalGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC46MATPR-6 ZWEFC46MATPR-6' 10"4/6-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€31.60
M. K. MORSE ZWEFC610MAT-6 ZWEFC610MAT-6' 10"6/10-VariableBimetalMetalGeneral Purpose Metal Cutting--€31.60
M. K. MORSE ZWEFC1014MAT-6 ZWEFC1014MAT-6' 10"10/14-VariableBimetalMetalGeneral Purpose Metal Cutting--€31.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE 10' - ZCG050 TCG GMC Band Saw Blade 10 Feet Length 1/2 Inch Width
€279.03 /unit