LYON X6N27303010500N Modular Shelf Cabinet, 30 Inch Size x 28 1/4 Inch Size x 25 in, 2 Fixed Shelves, Frame | CR9YAP

LYON X6N27303010500N Modular Shelf Cabinet, 30 x 28 1/4 x 25 Inch Size, 2 Fixed Shelves, Frame

Item: CR9YAP Model: X6N27303010500NCross Ref: 55XM02
In Stock

Get it by Wednesday, Jun 11

€1,103.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Cabinet
Base TypeFrame
Cabinet Storage ComponentsShelves
ColorBlue
Door TypeNo Door
Frame AssembledAssembled
Number Of Shelves2
Overall Depth28 1/4"
Overall Height25"
Overall Width30"
Cabinet ColorBlue

Shipping Info:

Ship weight (kg) 53.19
Ship height (cm)63.5
Ship length (cm)71.76
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightDoor TypeColorDoor Handle TypeOverall DepthNumber Of ShelvesBase TypePrice
LYON KKN27303010500N Modular Shelf Cabinet, 30 Inch Size x 28 1/4 Inch Size x 25 in, 2 Fixed Shelves, Frame | CR9YAN KKN27303010500N30"25"No DoorBlackNo Handle28 1/4"2Frame€1,007.35
LYON X6N27603010550L Modular Shelf Cabinet, 30 Inch Size x 28 1/4 Inch Size x 25 in, 2 Fixed Shelves, Frame | CR9YAQ X6N27603010550L30"25"SolidBlue-28 1/4"2Frame€2,646.87
LYON DDN27303010500N Modular Shelf Cabinet, 30 Inch Size x 28 1/4 Inch Size x 25 in, 2 Fixed Shelves, Frame | CR9YAR DDN27303010500N30"25"No DoorGray-28 1/4"2Frame€1,007.35
LYON DDN27303010550L Modular Shelf Cabinet, 30 Inch Size x 28 1/4 Inch Size x 25 in, 2 Fixed Shelves, Frame | CR9YAT DDN27303010550L30"25"SolidGraySwing28 1/4"2Frame€1,491.41
LYON HHN27303010500N Modular Shelf Cabinet, 30 Inch Size x 28 1/4 Inch Size x 25 in, 2 Fixed Shelves, Frame | CR9YAU HHN27303010500N30"25"No DoorRed-28 1/4"2Frame€1,007.35
LYON HHN27603010550L Modular Shelf Cabinet, 30 Inch Size x 28 1/4 Inch Size x 25 in, 2 Fixed Shelves, Frame | CR9YAV HHN27603010550L30"25"SolidRed-28 1/4"2Frame€2,646.87
LYON YFN27303010550L Modular Shelf Cabinet, 30 Inch Size x 28 1/4 Inch Size x 25 in, 2 Fixed Shelves, Frame | CR9YAW YFN27303010550L30"25"SolidRedSwing28 1/4"2Frame€1,491.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON X6N27303010500N Modular Shelf Cabinet, 30 x 28 1/4 x 25 Inch Size, 2 Fixed Shelves, Frame
€1,103.88 /unit