Flat Shipping

Flat Shipping at €24.99 + VAT

LYON SYIMSUP12 Impact Support, 144 x 36 x 144 Inch Size, Steel, Powder Coated, Yellow | CR9YZB

LYON SYIMSUP12 Impact Support, 144 x 36 x 144 Inch Size, Steel, Powder Coated, Yellow

Item: CR9YZB Model: SYIMSUP12Cross Ref: 55XG83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport
ColorYellow
FinishPowder Coat
Load Capacity2170 lbs.
MaterialSteel
Overall Depth36"
Overall Height144"
Overall Width144"

Shipping Info:

Ship weight (kg) 5.355
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthFinishColorPrice
LYON SYIMSUP24 Impact Support, 144 x 36 x 144 Inch Size, Steel, Powder Coated, Yellow | CR9YZA SYIMSUP24144"144"36"Powder CoatYellow€144.14
LYON DD65824 Plywood Support | CR9YZC DD65824-----€16.40
LYON DD65848 Plywood Support | CR9YZD DD65848-----€22.59
LYON DD65836 Plywood Support | CR9YZE DD65836-----€22.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON SYIMSUP12 Impact Support, 144 x 36 x 144 Inch Size, Steel, Powder Coated, Yellow
€125.10 /unit