LYON KKC5062 Wardrobe Locker, 15 Inch x 18 Inch x 78 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9ZCZ

LYON KKC5062 Wardrobe Locker, 15 Inch x 18 Inch x 78 Inch, Louvered, 1 Tiers, 1 Units Wide

Item: CR9ZCZ Model: KKC5062Cross Ref: 55XY70
In Stock

Get it by Tuesday, Jun 10

€388.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledUnassembled
ColorBlack
Door TypeLouvered
Includes Number PlatesYes
Lock TypePadlock Hasp
Locker FinishPowder Coated
MaterialSteel
Number Of Tiers1
Number Of Units Wide1
Opening Depth18"
Opening Height72"
Opening Width15"
Overall Depth18"
Overall Height78"
Overall Width15"
Panel Thickness24 ga.
AssembledUnassembled
Locker ColorBlack
Locker MaterialSteel

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelNumber Of TiersNumber Of Units WideOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightIncludes Number PlatesPrice
LYON 7GC5002 Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZH 7GC50021112"12"66"12"60"Yes€331.59
LYON 7GC5002SU Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZJ 7GC5002SU1112"12"66"12"60"Yes€395.96
RFQ
LYON KKC5002SU Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZK KKC5002SU1112"12"66"12"60"Yes€395.96
RFQ
LYON KKC5002 Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZL KKC50021112"12"66"12"60"Yes€331.59
RFQ
LYON X6C5002SU Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZM X6C5002SU1112"12"66"12"60"Yes€395.96
RFQ
LYON X6C5002 Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZN X6C50021112"12"66"12"60"Yes€331.59
RFQ
LYON YFC5002 Wardrobe Locker, 12 x 12 x 66 Inch Size, Louvered, 1 Tiers, 1 Units Wide | CR9YZP YFC50021112"12"66"12"60"Yes€331.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON KKC5062 Wardrobe Locker, 15 Inch x 18 Inch x 78 Inch, Louvered, 1 Tiers, 1 Units Wide
€388.95 /unit