LYON DDJ115016 Shelf, 36 Inch x 24 Inch Size, 84 Inch Height, 5 Shelves, 800 Lb Load Capacity Per Shelf | CR9YWP

LYON DDJ115016 Shelf, 36 Inch x 24 Inch Size, 84 Inch Height, 5 Shelves, 800 Lb Load Capacity Per Shelf

Item: CR9YWP Model: DDJ115016Cross Ref: 55XM28
In Stock

Get it by Thursday, Jun 12

€3,906.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
Capacity Per Shelf800 lbs.
ColorDove Gray , Gray
FinishPowder Coat
For Use WithShelving Units
Frame MaterialSteel
Gauge20 ga.
Includes(2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit With Brackets
MaterialSteel
Number Of Shelves5
Overall Depth24"
Overall Height84"
Overall Hxwxd84" x 36" x 24"
Overall Width36"
Shelf StyleSolid
Shelving MaterialSteel
Whole Unit Load Capacity2500 lbs.

Shipping Info:

Ship weight (kg) 112.0185
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelColorCapacity Per ShelfNumber Of ShelvesOverall DepthOverall HeightOverall WidthShelf ConfigurationWhole Unit Load CapacityPrice
LYON DD8091H Metal Shelving | CR9YHN DD8091H--------€511.92
LYON DD8092H Metal Shelving | CR9YHP DD8092H--------€638.40
LYON DD8261H Metal Shelving | CR9YHQ DD8261H--------€503.67
LYON DD8260SH Metal Shelving | CR9YHR DD8260SH--------€526.97
LYON DD8090H Metal Shelving | CR9YHT DD8090H--------€459.24
LYON DD8092SH Metal Shelving | CR9YHU DD8092SH--------€779.68
LYON DD8262SH Metal Shelving | CR9YHV DD8262SH--------€672.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DDJ115016 Shelf, 36 Inch x 24 Inch Size, 84 Inch Height, 5 Shelves, 800 Lb Load Capacity Per Shelf
€3,906.98 /unit