LYON DD8346SX Steel, Clip Adjustable Shelving, Starter, Heavy-Duty, 48 Inch x 12 Inch | CR9YXU

LYON DD8346SX Steel, Clip Adjustable Shelving, Starter, Heavy-Duty, 48 Inch x 12 Inch Size

Item: CR9YXU Model: DD8346SXCross Ref: 60PP89
In Stock

Get it by Monday, Jun 16

€696.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel
Duty RatingHeavy Duty
Shelf ConfigurationStarter
AssembledPartially Assembled
ColorDove Gray
Frame MaterialSteel
Load Capacity Per Shelf750 lbs.
Number Of Shelves6
Overall Depth12"
Overall Height84"
Overall Width48"
Post ConstructionAngle
Post Gauge16 ga.
Shelf Adjustment Increments1 1/2"
Shelf Gauge18 ga.
Shelf StyleSolid
Shelving ConfigurationStarter
Shelving MaterialSteel
Whole Unit Load Capacity4500 lbs.

Shipping Info:

Ship weight (kg) 56.745
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelOverall DepthColorCapacity Per ShelfNumber Of ShelvesOverall WidthOverall HeightShelf ConfigurationShelf StylePrice
LYON DD8021SH Metal Shelving, 18 in, DD8021SH | CR9YJE DD8021SH18"-------€500.72
LYON DDJ1021071 Metal Shelving, 36 x 12 Inch SIze, 1 Shelves, Solid Shelf, 800 lb Load Capacity per Shelf | CR9YJH DDJ102107112"Dove Gray800 lbs.136"--Solid€38.02
LYON DDJDP3010 Metal Shelving, 36 x 12 Inch SIze, 85 Inch Overall Height, 5 Shelves, Solid Shelf | CR9YJJ DDJDP301012"Dove Gray800 lbs.536"85"-Solid€322.31
LYON DDJDP3007 Metal Shelving, 36 x 12 Inch SIze, 85 Inch Overall Height, 5 Shelves, Solid Shelf | CR9YJK DDJDP300712"Dove Gray800 lbs.536"85"-Solid€362.93
LYON DDJDP3008 Metal Shelving, 36 x 18 Inch Size, 85 Inch Overall Height, 5 Shelves, Solid Shelf | CR9YJM DDJDP300818"Dove Gray850 lbs.536"85"-Solid€453.29
LYON DDJDP3011 Metal Shelving, 36 x 18 Inch Size, 85 Inch Overall Height, 5 Shelves, Solid Shelf | CR9YJN DDJDP301118"Dove Gray850 lbs.536"85"-Solid€397.58
LYON DDJDP3012 Metal Shelving, 36 x 24 Inch Size, 85 Inch Overall Height, 5 Shelves, Solid Shelf | CR9YJQ DDJDP301224"Dove Gray800 lbs.536"85"-Solid€424.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD8346SX Steel, Clip Adjustable Shelving, Starter, Heavy-Duty, 48 Inch x 12 Inch Size
€696.05 /unit