LYON DD8334H Add On Shelving, Close, 5 Shelf, Capacity 600 Lbs, 48 x 12 x 84 Inch, Steel | CE8AAU

LYON DD8334H Add On Shelving, Close, 5 Shelf, Capacity 600 Lbs, 48 x 12 x 84 Inch, Steel

Item: CE8AAU Model: DD8334H
Limited Availability
€281.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Capacity Per Shelf600 lbs.
ColorGray
Depth12"
FinishPowder Coat
Height84"
Number Of Shelves5
Shelf StyleClose
Width48"

Shipping Info:

Ship weight (kg) 50.04
Ship length (cm)243.84
Ship width (cm)106.68
Country of OriginUS

Product Variants

ProductModelColorNumber Of ShelvesCapacity Per ShelfFinishShelf StyleShelf CapacityShelf AdjustmentsAssembled/unassembledPrice
LYON DD8005SX Starter Shelving 84inh 36inw 12ind | AD7WXR 4GXZ9 DD8005SXGray5-Powder CoatSolid1300 lbs.-Unassembled€251.64
RFQ
LYON DD8005X Add On Shelving 84 Inch Height 36 Inch Width 12 Inch Depth | AD7WZG 4GYA1 DD8005XGray5-Powder CoatSolid1300 lbs.-Unassembled€257.27
RFQ
LYON DD8040SX Starter Shelving 84inh 36inw 12ind | AD7WZH 4GYA2 DD8040SXGray6-Powder CoatSolid1300 lbs.1 1/2"Unassembled€359.34
RFQ
LYON DD8040X Add On Shelving 84 Inch Height 36 Inch Width 12 Inch Depth | AD7WZJ 4GYA3 DD8040XGray6-Powder CoatSolid1300 lbs.1 1/2"Unassembled€296.89
RFQ
LYON DD8030SX Starter Shelving 84inh 36inw 12ind | AD7WZK 4GYA4 DD8030SXGray7-Powder CoatSolid1300 lbs.1 1/2"Unassembled€432.89
RFQ
LYON DD8030X Add On Shelving 84 Inch Height 36 Inch Width 12 Inch Depth | AD7WZL 4GYA5 DD8030XGray7-Powder CoatSolid1300 lbs.1 1/2"Unassembled€334.66
RFQ
LYON DD8020SX Starter Shelving 84inh 36inw 12ind | AD7WZM 4GYA6 DD8020SXGray8-Powder CoatSolid1300 lbs.1 1/2"Unassembled€438.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD8334H Add On Shelving, Close, 5 Shelf, Capacity 600 Lbs, 48 x 12 x 84 Inch, Steel
€281.65 /unit