LYON DD8331X Steel, Clip Adjustable Shelving, Add-On, Heavy-Duty, 48 Inch x 12 Inch | CR9YXD

LYON DD8331X Steel, Clip Adjustable Shelving, Add-On, Heavy-Duty, 48 Inch x 12 Inch Size

Item: CR9YXD Model: DD8331XCross Ref: 60PR11
In Stock

Get it by Tuesday, Jun 17

€613.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel
Adjustable Increments1 1/2"
Assembled/unassembledPartially Assembled
Capacity Per Shelf750 lbs.
ColorDove Gray , Gray
Duty RatingHeavy Duty
FinishPowder Coat
Frame MaterialSteel
Gauge18 ga.
Includes(1) Closed Back Panel, (1) T-Post Closed Upright Assembly, (6) Shelves
MaterialSteel
Mounting Hardware IncludedYes
Mounting Hardware RequiredYes
Mounting TypeBolts
Number Of Shelves6
Overall Depth12"
Overall Height84"
Overall Hxwxd84" x 48" x 12"
Overall Width48"
Post ConstructionAngle
Post Gauge16 ga.
Shelf ConfigurationAdd On
Shelf StyleSolid
Shelving MaterialSteel
Whole Unit Load Capacity4500 lbs.
AssembledPartially Assembled
Load Capacity Per Shelf750 lbs.
Shelf Gauge18 ga.
Shelving ConfigurationAdd-On

Shipping Info:

Ship weight (kg) 65.745
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelColorCapacity Per ShelfNumber Of ShelvesOverall DepthOverall HeightOverall WidthShelf ConfigurationWhole Unit Load CapacityPrice
LYON DD8091H Metal Shelving | CR9YHN DD8091H--------€511.92
LYON DD8092H Metal Shelving | CR9YHP DD8092H--------€638.40
LYON DD8261H Metal Shelving | CR9YHQ DD8261H--------€503.67
LYON DD8260SH Metal Shelving | CR9YHR DD8260SH--------€526.97
LYON DD8090H Metal Shelving | CR9YHT DD8090H--------€459.24
LYON DD8092SH Metal Shelving | CR9YHU DD8092SH--------€779.68
LYON DD8262SH Metal Shelving | CR9YHV DD8262SH--------€672.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD8331X Steel, Clip Adjustable Shelving, Add-On, Heavy-Duty, 48 Inch x 12 Inch Size
€613.04 /unit