LYON DD67235 Rack Bulk Storage | AE4DMR 5JM25

LYON DD67235 Bulk Storage Rack Add On, Size 48 x 60 x 96 Inch, Beam Capacity 2600 Lbs

Item: AE4DMR Model: DD67235Cross Ref: 5JM25
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€608.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack Add-On Unit
Beam Capacity2600 lbs.
ColorGray
Decking MaterialNone
Load Capacity2600 lbs.
Load Capacity Per Shelf900 lbs.
Material Thickness14 ga.
Width60"
Beam ColorDove Gray
Beam Gauge14 ga.
Decking FinishPowder Coated
Decking Gauge14 ga.
Duty RatingMedium Duty
Frame FinishPowder Coated
Frame MaterialSteel
Includes(8) Beams, Front to Back Supports Per Level, Welded Upright
Includes DeckingNo
Number Of Shelves4
Overall Depth48"
Overall Height96"
Overall Width60"
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationAdd-On
Upright ColorDove Gray
Upright Gauge14 ga.
Upright Load Capacity @ 24 In10000 lbs.
Upright Load Capacity @ 36 In10000 lbs.
Whole Unit Load Capacity10400 lbs.

Shipping Info:

Ship weight (kg) 50.85
Ship height (cm)121.92
Ship length (cm)243.84
Ship width (cm)152.4
HS code9403908041
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfNumber Of ShelvesOverall WidthOverall DepthBeam CapacityDecking MaterialDecking FinishDecking StylePrice
LYON DD67241 Bulk Storage Rack Add On W 60 D 24 H 120 | AA8ZRW 1BBY8 DD672412600 lbs.---2600 lbs.None--€530.73
LYON DD67243 Bulk Storage Rack Add On W 60 D 36 H 120 | AA8ZRY 1BBZ1 DD672432600 lbs.---2600 lbs.None--€554.11
LYON DD67245 Bulk Storage Rack Add On W 60 D 48 H 120 | AA8ZRZ 1BBZ2 DD672452600 lbs.4--2600 lbs.None---
RFQ
LYON DD67341 Bulk Storage Rack Add On W 72 D 24 H 120 | AA8ZTB 1BBZ4 DD673411900 lbs.---1900 lbs.None--€609.44
LYON DD67343 Bulk Storage Rack Add On W 72 D 36 H 120 | AA8ZTD 1BBZ6 DD673431900 lbs.---1900 lbs.None--€644.69
LYON DD67541 Bulk Storage Rack Add On W96 D 24 H 120 | AA8ZTU 1BCL6 DD675411650 lbs.---1650 lbs.None--€708.33
LYON DD67543 Bulk Storage Rack Add On W 96 D 36 H 120 | AA8ZTX 1BDL1 DD675431650 lbs.---1650 lbs.None--€743.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD67235 Bulk Storage Rack Add On, Size 48 x 60 x 96 Inch, Beam Capacity 2600 Lbs
€608.03 /unit