LYON DD67115P Bulk Storage Rack Add-on W 48 D 48 H 72 | AB9ZGK 2GWP8

LYON DD67115P Bulk Storage Rack Add-on Size 48 x 48 x 72 Inch

Item: AB9ZGK Model: DD67115PCross Ref: 2GWP8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€451.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack Add-On Unit
Beam Capacity3500 lbs.
Beam ColorGray
Beam FinishPowder Coated
ColorGray
Decking FinishPowder Coated
Decking MaterialParticle Board
Decking StyleFlat
Depth48"
FinishPowder Coated
Frame FinishPowder Coated
Frame MaterialSteel
Height72"
Load Capacity10000 lbs.
Load Capacity Per Shelf3300 lbs.
MaterialSteel
Material Thickness14 ga.
MobilityStationary
No. Of Beams6
No. Of Uprights1
Number Of Shelves3
Overall Depth48"
Overall Hxwxd72" x 48" x 48"
Overall Width48"
Shelf Adjustment Increments1 1/2"
Upright ColorGray
Upright FinishPowder Coated
Width48"
Beam Gauge14 ga.
Decking Gauge14 ga.
Duty RatingMedium Duty
Includes(2) Front to Back Support Per Level, (6) Beams, Particle Board Decking, Welded Upright
Includes DeckingYes
Overall Height72"
Shelving ConfigurationAdd-On
Upright Gauge14 ga.
Upright Load Capacity @ 24 In10000 lbs.
Upright Load Capacity @ 36 In10000 lbs.
Whole Unit Load Capacity9900 lbs.

Shipping Info:

Ship weight (kg) 113.85
Ship height (cm)15.24
Ship length (cm)248.92
Ship width (cm)96.52
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfNumber Of ShelvesOverall WidthOverall DepthBeam CapacityDecking MaterialDecking FinishDecking StylePrice
LYON DD67241 Bulk Storage Rack Add On W 60 D 24 H 120 | AA8ZRW 1BBY8 DD672412600 lbs.---2600 lbs.None--€530.73
LYON DD67243 Bulk Storage Rack Add On W 60 D 36 H 120 | AA8ZRY 1BBZ1 DD672432600 lbs.---2600 lbs.None--€554.11
LYON DD67245 Bulk Storage Rack Add On W 60 D 48 H 120 | AA8ZRZ 1BBZ2 DD672452600 lbs.4--2600 lbs.None---
RFQ
LYON DD67341 Bulk Storage Rack Add On W 72 D 24 H 120 | AA8ZTB 1BBZ4 DD673411900 lbs.---1900 lbs.None--€609.44
LYON DD67343 Bulk Storage Rack Add On W 72 D 36 H 120 | AA8ZTD 1BBZ6 DD673431900 lbs.---1900 lbs.None--€644.69
LYON DD67541 Bulk Storage Rack Add On W96 D 24 H 120 | AA8ZTU 1BCL6 DD675411650 lbs.---1650 lbs.None--€708.33
LYON DD67543 Bulk Storage Rack Add On W 96 D 36 H 120 | AA8ZTX 1BDL1 DD675431650 lbs.---1650 lbs.None--€743.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD67115P Bulk Storage Rack Add-on Size 48 x 48 x 72 Inch
€451.01 /unit