LYON DD66011GW Bulk Storage Rack Additional Level 60 W | AB2GZK 1LZG7

LYON DD66011GW Bulk Storage Rack, Wire Deck, Additional Level, Width 60 Inch, Depth 36 Inch

Item: AB2GZK Model: DD66011GWCross Ref: 1LZG7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€182.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdditional Shelf Level
Beam Capacity2600 lbs.
ConstructionPainted Wire
DeckingPainted Wire
Decking MaterialSteel
Depth36"
FinishPowder Coated
Frame FinishPowder Coated
Frame MaterialSteel
Includes(2) Beams, Cross Bar
MaterialSteel
Overall Depth36"
Overall Width60"
Overall Wxdxh60" x 36" x 3.625"
Beam Gauge14 ga.
ColorDove Gray
Includes DeckingYes
Load Capacity2600 lbs.
Overall Height3 5/8"

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)15.24
Ship length (cm)154.94
Ship width (cm)91.44
HS code9403200020
Country of OriginUS

Product Variants

ProductModelMaterialBeam CapacityDepthFinishOverall WidthOverall DepthConstructionDeckingPrice
LYON DD66007 Bulk Storage Rack Additional Level 48 W | AB2GYY 1LZF5 DD66007-3500 lbs.24"---SteelNo€91.72
LYON DD66008 Bulk Storage Rack Additional Level 48 W | AB2GYZ 1LZF6 DD66008-3500 lbs.36"---SteelNo€78.09
RFQ
LYON DD66009 Bulk Storage Rack Additional Level 48 W | AB2GZA 1LZF7 DD66009Steel3500 lbs.48"---SteelNo€82.58
RFQ
LYON DD66007GW Bulk Storage Rack Additional Level 48 W | AB2GZB 1LZF8 DD66007GW-3500 lbs.24"---Painted WirePainted Wire€171.95
LYON DD66008GW Bulk Storage Rack Additional Level 48 W | AB2GZC 1LZF9 DD66008GWSteel3500 lbs.36"Powder Coated48"36"Painted WirePainted Wire€139.28
RFQ
LYON DD66009GW Bulk Storage Rack Additional Level 48 W | AB2GZD 1LZG1 DD66009GWSteel3500 lbs.48"---Painted WirePainted Wire€211.28
RFQ
LYON DD66007R Bulk Storage Rack Additional Level 48 W | AB2GZE 1LZG2 DD66007RRibbed Steel3500 lbs.24"-----€139.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD66011GW Bulk Storage Rack, Wire Deck, Additional Level, Width 60 Inch, Depth 36 Inch
€182.93 /unit