Flat Shipping

Flat Shipping at €24.99 + VAT

LYON DD64243 BSR Welded Upright | CR9YZG

LYON DD64243 BSR Welded Upright

Item: CR9YZG Model: DD64243Cross Ref: 32TM91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpright
IncludesWelded Upright
ColorGray
FinishPowder Coated
Gauge14 ga.
Load Capacity10000 lbs.
Mounting TypeWelded
Overall Depth24"
Overall Height72"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPkg. Qty.Price
LYON DD87901 Lateral Sway, Cross Brace | CR9YDE DD87901DD879011€29.11
LYON NF8882 Fastener | CR9YEJ NF8882NF88821€0.47
LYON NF6742 Right Hand Handle Lift | CR9YEN NF6742NF67421€19.48
LYON NF6782MC Right Hand Lift Handle | CR9YEP NF6782MCNF6782MC1€21.38
LYON NF6767 Hardware | CR9YEQ NF6767NF67671€0.09
LYON NF8854-20 Shelf Clip | CR9YVH NF8854-20NF8854-2020€19.72
LYON DD8562X1 Shelf | CR9YVL DD8562X1DD8562X11€79.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD64243 BSR Welded Upright
€115.01 /unit