LYON DD53623PCSU Box Locker, 36 Inch x 18 Inch x 78 in, 6 Tiers, 3 Units Wide, Clearview, Padlock Hasp | CR9XZY

LYON DD53623PCSU Box Locker, 36 Inch x 18 Inch x 78 in, 6 Tiers, 3 Units Wide, Clearview, Padlock Hasp

Item: CR9XZY Model: DD53623PCSUCross Ref: 55XN02
In Stock

Get it by Tuesday, Jun 17

€1,485.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Locker
AssembledAssembled
ColorGray
Door TypeClearview
Handle TypePull
Lock TypePadlock Hasp
MaterialSteel
Number Of Tiers6
Number Of Units Wide3
Opening Depth18"
Opening Height12"
Opening Width12"
Overall Depth18"
Overall Height78"
Overall Width36"

Shipping Info:

Ship weight (kg) 71.1
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelNumber Of TiersNumber Of Units WideOverall DepthAssembledOverall WidthOpening HeightColorOverall HeightPrice
LYON DD5332PC Box Locker, 12 Inch x 12 Inch x 78 in, 6 Tiers, 1 Units Wide, Clearview, Padlock Hasp | CR9XZL DD5332PC6112"Unassembled12"12"Gray78"€403.26
LYON DD5332PCSU Box Locker, 12 Inch x 12 Inch x 78 in, 6 Tiers, 1 Units Wide, Clearview, Padlock Hasp | CR9XZM DD5332PCSU6112"Assembled12"12"Gray78"€500.92
LYON PP5332PCSU Box Locker, 12 Inch x 12 Inch x 78 in, 6 Tiers, 1 Units Wide, Clearview, Padlock Hasp, Tan | CR9XZN PP5332PCSU6112"Assembled12"12"Tan78"€500.92
LYON DD5362PCSU Box Locker, 12 Inch x 18 Inch x 78 in, 6 Tiers, 1 Units Wide, Clearview, Padlock Hasp | CR9XZP DD5362PCSU6118"Assembled12"12"Gray78"€544.22
LYON DD5362PC Box Locker, 12 Inch x 18 Inch x 78 in, 6 Tiers, 1 Units Wide, Clearview, Padlock Hasp | CR9XZQ DD5362PC6118"Unassembled12"12"Gray78"€449.67
LYON PP5362PC Box Locker, 12 Inch x 18 Inch x 78 in, 6 Tiers, 1 Units Wide, Clearview, Padlock Hasp, Tan | CR9XZR PP5362PC6118"Unassembled----€429.98
LYON DD53323PC Box Locker, 36 Inch x 12 Inch x 78 in, 6 Tiers, 3 Units Wide, Clearview, Padlock Hasp | CR9XZT DD53323PC6312"Unassembled36"12"Gray78"€1,057.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD53623PCSU Box Locker, 36 Inch x 18 Inch x 78 in, 6 Tiers, 3 Units Wide, Clearview, Padlock Hasp
€1,485.09 /unit