LYON DD52223 Wardrobe Locker Unassembled Multi-point | AE4EDC 5JN84

LYON DD52223 Wardrobe Locker, Unassembled, 3 Opening, Size 16.875 x 34.5 x 9.25 Inch, Gray

Item: AE4EDC Model: DD52223Cross Ref: 5JN84
In Stock

Get it by Thursday, Jun 12

€602.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledUnassembled
ColorGray
FinishPowder Coat
Handle TypeRecessed
Hooks Per Opening4
LegsIncluded
Locker Door TypeLouvered
MaterialSteel
Number Of Tiers2
Opening Depth16 7/8"
Opening Height34 1/2"
Opening Width9 1/4"
Overall Depth18"
Overall Height78"
Overall Width36"
TierTwo

Shipping Info:

Ship weight (kg) 74.7
Ship height (cm)45.72
Ship length (cm)91.44
Ship width (cm)30.48
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of TiersOpening WidthOpening HeightNumber Of Units WideColorPrice
LYON DD5002SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FLZ 4JWZ5 DD5002SU12"12"66"1---Gray€418.06
RFQ
LYON DD50023SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FMA 4JWZ6 DD50023SU36"12"66"1---Gray€1,056.87
RFQ
LYON DD5012SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FMB 4JWZ7 DD5012SU12"15"66"1---Gray€425.47
RFQ
LYON DD50123SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FMC 4JWZ8 DD50123SU36"15"66"1---Gray€1,065.84
RFQ
LYON DD5022SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FMD 4JWZ9 DD5022SU12"18"66"1---Gray€453.45
RFQ
LYON DD50223SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FPK 4JXA1 DD50223SU36"18"66"1---Gray€608.68
RFQ
LYON DD5112SU Wardrobe Locker Assembled Multi-point | AD8FPL 4JXA2 DD5112SU12"12"78"1---Gray€427.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD52223 Wardrobe Locker, Unassembled, 3 Opening, Size 16.875 x 34.5 x 9.25 Inch, Gray
€602.98 /unit