LYON DD3700S Storage Rack, Pipe and Rod, Single Starter, Size 36 x 21-7/8 x 79-1/4 Inch | CE8ACT

LYON DD3700S Storage Rack, Pipe and Rod, Single Starter, Size 36 x 21-7/8 x 79-1/4 Inch

Item: CE8ACT Model: DD3700S
Limited Availability
€723.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Rack
Capacity450 lbs.
Shelving TypeStarter

Shipping Info:

Ship weight (kg) 70.2
Ship length (cm)203.2
Ship width (cm)106.68
Country of OriginUS

Product Variants

ProductModelShelving TypeCapacityPrice
LYON DD3700 Storage Rack, Pipe and Rod, Single Add On, Size 36 x 21-7/8 x 79-1/4 Inch | CE8ACU DD3700Add On450 lbs.€388.38
RFQ
LYON DD3710S Storage Rack, Pipe and Rod, Double Starter, Size 36 x 33-3/4 x 79-1/4 Inch | CE8ACV DD3710SStarter450 lbs.€925.21
RFQ
LYON DD3710 Storage Rack, Pipe and Rod, Double Add On, Size 36 x 33-3/4 x 79-1/4 Inch | CE8ACW DD3710Add On450 lbs.€488.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD3700S Storage Rack, Pipe and Rod, Single Starter, Size 36 x 21-7/8 x 79-1/4 Inch
€723.27 /unit