LYON DD1080 Storage Cabinet, 4 Shelf, Assembled, Size 36 x 18 x 78 Inch, Gray | CE8ADE

LYON DD1080 Storage Cabinet, 4 Shelf, Assembled, Size 36 x 18 x 78 Inch, Gray

Item: CE8ADE Model: DD1080
Limited Availability
€595.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Capacity180 lbs.
ColorGray
Depth18"
Height78"
Number Of Shelves4
Width36"

Shipping Info:

Ship weight (kg) 69.3
Ship length (cm)60.96
Ship width (cm)106.68
Country of OriginCN

Product Variants

ProductModelDepthCapacityColorNumber Of ShelvesHeightPrice
LYON DD1031 Storage Cabinet, 4 Shelf, Unassembled, Size 48 x 24 x 78 Inch, Steel, Gray | CE8ADA DD103124"325 lbs.Gray478"€637.22
RFQ
LYON DD1080V Visible Storage Cabinet, 4 Shelf, Assembled, Size 36 x 18 x 78 Inch, Gray | CE8ADF DD1080V18"180 lbs.Gray478"€821.79
LYON PP1031 Storage Cabinet, 4 Shelf, Unassembled, Size 48 x 24 x 78 Inch, Steel, Putty | CE8ADG PP103124"325 lbs.-478"€637.22
LYON PP1080V Visible Storage Cabinet, 4 Shelf, Assembled, Size 36 x 18 x 78 Inch, Putty | CE8ADM PP1080V18"180 lbs.-478"€821.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD1080 Storage Cabinet, 4 Shelf, Assembled, Size 36 x 18 x 78 Inch, Gray
€595.98 /unit