LYON 7GC53623SU Wardrobe Locker, 36 Inch x 18 Inch x 78 Inch, 6 Tiers, 3 Units Wide, Louvered | CR9ZJN

LYON 7GC53623SU Wardrobe Locker, 36 x 18 x 78 Inch Size, 6 Tiers, 3 Units Wide, Louvered

Item: CR9ZJN Model: 7GC53623SUCross Ref: 55YC19
In Stock

Get it by Friday, Jun 13

€1,445.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledAssembled
ColorMedium Gray
Door TypeLouvered
Handle TypePull
Includes Number PlatesNo
Lock TypePadlock Hasp
Locker FinishPowder Coated
MaterialSteel
Number Of Tiers6
Number Of Units Wide3
Opening Height12"
Opening Width12"
Overall Depth18"
Overall Height78"
Overall Width36"
AssembledAssembled
Locker ColorMedium Gray
Locker MaterialSteel

Shipping Info:

Ship weight (kg) 78.3
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of TiersOpening WidthOpening HeightNumber Of Units WideColorPrice
LYON DD5002SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FLZ 4JWZ5 DD5002SU12"12"66"1---Gray€418.06
RFQ
LYON DD50023SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FMA 4JWZ6 DD50023SU36"12"66"1---Gray€1,056.87
RFQ
LYON DD5012SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FMB 4JWZ7 DD5012SU12"15"66"1---Gray€425.47
RFQ
LYON DD50123SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FMC 4JWZ8 DD50123SU36"15"66"1---Gray€1,065.84
RFQ
LYON DD5022SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FMD 4JWZ9 DD5022SU12"18"66"1---Gray€453.45
RFQ
LYON DD50223SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FPK 4JXA1 DD50223SU36"18"66"1---Gray€608.68
RFQ
LYON DD5112SU Wardrobe Locker Assembled Multi-point | AD8FPL 4JXA2 DD5112SU12"12"78"1---Gray€427.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON 7GC53623SU Wardrobe Locker, 36 x 18 x 78 Inch Size, 6 Tiers, 3 Units Wide, Louvered
€1,445.09 /unit