LYON 7GC52423SU Wardrobe Locker, 36 Inch x 12 Inch x 66 Inch, Louvered, 2 Tiers, 3 Units Wide | CR9ZDV

LYON 7GC52423SU Wardrobe Locker, 36 x 12 x 66 Inch Size, Louvered, 2 Tiers, 3 Units Wide

Item: CR9ZDV Model: 7GC52423SUCross Ref: 55YA70
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,112.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledAssembled
ColorLight Gray
Door TypeLouvered
Frame Thickness16 ga.
Includes Number PlatesYes
Lock TypePadlock Hasp
Locker FinishPowder Coated
MaterialSteel
Number Of Tiers2
Number Of Units Wide3
Opening Height30"
Opening Width12"
Overall Depth12"
Overall Height66"
Overall Width36"
AssembledAssembled
Locker ColorLight Gray
Locker MaterialSteel

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)167.64
Ship length (cm)30.48
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelNumber Of TiersNumber Of Units WideOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightIncludes Number PlatesPrice
LYON 7GC5002 Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZH 7GC50021112"12"66"12"60"Yes€331.59
LYON 7GC5002SU Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZJ 7GC5002SU1112"12"66"12"60"Yes€395.96
RFQ
LYON KKC5002SU Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZK KKC5002SU1112"12"66"12"60"Yes€395.96
RFQ
LYON KKC5002 Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZL KKC50021112"12"66"12"60"Yes€331.59
RFQ
LYON X6C5002SU Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZM X6C5002SU1112"12"66"12"60"Yes€395.96
RFQ
LYON X6C5002 Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZN X6C50021112"12"66"12"60"Yes€331.59
RFQ
LYON YFC5002 Wardrobe Locker, 12 x 12 x 66 Inch Size, Louvered, 1 Tiers, 1 Units Wide | CR9YZP YFC50021112"12"66"12"60"Yes€331.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON 7GC52423SU Wardrobe Locker, 36 x 12 x 66 Inch Size, Louvered, 2 Tiers, 3 Units Wide
€1,112.19 /unit