Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN ET40-760 ER Tapping Collet ER40 0.760 x 0.570 Inch | AH8FHP 38PR93

LYNDEX-NIKKEN ET40-760 ER Tapping Collet ER40 0.760 x 0.570 Inch

Item: AH8FHP Model: ET40-760Cross Ref: 38PR93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€198.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemER Tapping Collet
Collet SeriesER40
Coolant FedNon-Coolant Through
Coolant ThroughNo
Face ShapeRound
Max. Body Dia.19/25"
Number Of Slots8
Size0.760" x 0.570"
System Of MeasurementFractional Inch
Tap Size15/16", M24
Clamping Hole Length1 3/8"
Compatible Tap HolderER Collet Chucks
For Max Tap Size (inch)15/16"
For Max Tap Size (metric)M24
For Tap Shank Diameter0.76"
For Tap Square Size0.57"
Outside Diameter - Maximum1.57"
Overall Length1 13/16"
Product TypeRigid Tap Collet
Tap Size Capacity (inch)15/16"
Tap Size Capacity (metric)M24

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)3.81
Ship length (cm)6.99
Ship width (cm)3.81
Country of OriginJP

Product Details:

    • Coolant Through : No

Product Variants

ProductModelSizeMax. Body Dia.Collet SeriesTap SizeFace ShapePrice
LYNDEX-NIKKEN ET16-168 ER Tapping Collet ER16 0.168 x 0.131 Inch | AH8FDW 38PR04 ET16-1680.168" x 0.131"0.168"ER16#8, 5/32", M4Round€130.68
LYNDEX-NIKKEN ET16-194 ER Tapping Collet ER16 0.194 x 0.152 Inch | AH8FDX 38PR05 ET16-1940.194" x 0.152"0.194"ER16#10, 3/16", M4.5, M5Round€135.77
LYNDEX-NIKKEN ET16-220 ER Tapping Collet ER16 0.220 x 0.165 Inch | AH8FDY 38PR06 ET16-2200.220" x 0.165"0.22"ER16#12, 7/32"Round€135.77
LYNDEX-NIKKEN ET16-255 ER Tapping Collet ER16 0.255 x 0.191 Inch | AH8FDZ 38PR07 ET16-2550.255" x 0.191"0.255"ER16#14, 1/4", M6, M6.5Round€139.49
LYNDEX-NIKKEN ET16-255(C) ER Tapping Collet ER16 0.255 x 0.191 Inch CLNT | AH8FEA 38PR08 ET16-255(C)0.255" x 0.191"0.255"ER16#14, 1/4", M6, M6.5Round€163.06
LYNDEX-NIKKEN ET16-318(C) ER Tapping Collet ER16 0.318 x 0.238 Inch | AH8FEB 38PR09 ET16-318(C)0.318" x 0.238"0.318"ER165/16", M7, M6.5Round€156.11
LYNDEX-NIKKEN ET20-168 ER Tapping Collet ER20 0.168 x 0.131 Inch | AH8FEC 38PR10 ET20-1680.168" x 0.131"0.168"ER20 Series#8, 5/32", M4Round€147.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN ET40-760 ER Tapping Collet ER40 0.760 x 0.570 Inch
€198.27 /unit