Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN E40-1023(C) Collet, Round Face, 26 mm | CR9VEK

LYNDEX-NIKKEN E40-1023(C) Collet, Round Face, 26 mm

Item: CR9VEK Model: E40-1023(C)Cross Ref: 38PP12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeER
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
For Use WithER Collet Chucks
Head Dia.41.2 mm
Max. Body Dia.26 mm
Max. Bore Dia.31.2 mm
Min. Size0.98"
Number Of Slots8
Overall Length46 mm
System Of MeasurementMetric
Taper Angle16°
Bore ShapeRound
Collapse Range25 mm to 26 mm
Collet SeriesER40
Collet Size26 mm
MaterialChromium-Molybdenum
Measurement SystemMetric
Outside Diameter - Maximum1.61"
StandardsDIN 6499

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeCollet SeriesSizeInternal Thread SizeRangeFor Shank TypePrice
LYNDEX-NIKKEN 018-024 Collet, 3/8 Inch Size, 180DA, 0 Inch to 1/32 Inch Range | CD2FAH 38NK38 018-024Round3/8"-180DA3/8"-0" to 1/32"-€30.91
LYNDEX-NIKKEN 020-016 Collet, 1/4 Inch Size, 200DA, 0 Inch to 1/32 Inch Range | CD2FAJ 38NK83 020-016Round1/4"-200DA1/4"-0" to 1/32"-€27.03
LYNDEX-NIKKEN 020-024 Collet, 3/8 Inch Size, 200DA, 0 Inch to 1/32 Inch Range | CD2FAK 38NK91 020-024Round3/8"-200DA3/8"-0" to 1/32"-€26.40
LYNDEX-NIKKEN 500-004 Collet, 1/16 Inch Size, Exact Size Range | CD2FAL 38NR91 500-004Round1/16"-5C Series--Exact Size-€44.27
LYNDEX-NIKKEN 500-009 Collet, 9/64 Inch Size, Exact Size Range | CD2FAM 38NR96 500-009Round9/64"-5C Series--Exact Size-€38.29
LYNDEX-NIKKEN 500-010 Collet, 5/32 Inch Size, Exact Size Range | CD2FAN 38NR97 500-010Round5/32"-5C Series--Exact Size-€38.33
LYNDEX-NIKKEN 500-011 Collet, 11/64 Inch Size, Exact Size Range | CD2FAP 38NR98 500-011Round11/64"-5C Series--Exact Size-€38.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN E40-1023(C) Collet, Round Face, 26 mm
€139.07 /unit