Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN E25-018 Collet, Round Face, 9/32 Inch | CR9WEW

LYNDEX-NIKKEN E25-018 Collet, Round Face, 9/32 Inch Size

Item: CR9WEW Model: E25-018Cross Ref: 38PL82
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeER
Coolant FedNon Coolant Through
Coolant ThroughNo
Face ShapeRound
For Use WithCollet Chucks
Head Dia.26.2 mm
Max. Body Dia.9/32"
Max. Bore Dia.18.5 mm
Min. Size1/4"
Number Of Slots6
Overall Length35 mm
System Of MeasurementFractional Inch
Taper Angle16°
Bore ShapeRound
Clamping Hole Length63/64"
Collapse Range0.25" to 0.281"
Collet SeriesER25
Collet Size9/32"
MaterialChromium-Molybdenum
Measurement SystemInch
Outside Diameter - Maximum1.02"
StandardsDIN 6499

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeCollet SeriesSizeInternal Thread SizeRangeFor Shank TypePrice
LYNDEX-NIKKEN 018-024 Collet, 3/8 Inch Size, 180DA, 0 Inch to 1/32 Inch Range | CD2FAH 38NK38 018-024Round3/8"-180DA3/8"-0" to 1/32"-€30.91
LYNDEX-NIKKEN 020-016 Collet, 1/4 Inch Size, 200DA, 0 Inch to 1/32 Inch Range | CD2FAJ 38NK83 020-016Round1/4"-200DA1/4"-0" to 1/32"-€27.03
LYNDEX-NIKKEN 020-024 Collet, 3/8 Inch Size, 200DA, 0 Inch to 1/32 Inch Range | CD2FAK 38NK91 020-024Round3/8"-200DA3/8"-0" to 1/32"-€26.40
LYNDEX-NIKKEN 500-004 Collet, 1/16 Inch Size, Exact Size Range | CD2FAL 38NR91 500-004Round1/16"-5C Series--Exact Size-€44.27
LYNDEX-NIKKEN 500-009 Collet, 9/64 Inch Size, Exact Size Range | CD2FAM 38NR96 500-009Round9/64"-5C Series--Exact Size-€38.29
LYNDEX-NIKKEN 500-010 Collet, 5/32 Inch Size, Exact Size Range | CD2FAN 38NR97 500-010Round5/32"-5C Series--Exact Size-€38.33
LYNDEX-NIKKEN 500-011 Collet, 11/64 Inch Size, Exact Size Range | CD2FAP 38NR98 500-011Round11/64"-5C Series--Exact Size-€38.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN E25-018 Collet, Round Face, 9/32 Inch Size
€55.10 /unit