Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN CAT40-SF0750-6.30 Shrink Fit Tool Holder, 3/4 Inch Shank Dia | CR9XQV

LYNDEX-NIKKEN CAT40-SF0750-6.30 Shrink Fit Tool Holder, 3/4 Inch Shank Dia

Item: CR9XQV Model: CAT40-SF0750-6.30Cross Ref: 38PF20
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€395.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Balanced To Rpm20000 RPM
Coolant FedCoolant Through
Coolant ThroughYes
FeaturesExcellent Surface Finish, Extreme Gripping And Ideal For High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate And Workpiece Accuracy
For Use WithShrink Fit Tools
Hole Dia.3/4"
IncludesBackup Screw
Max. Speed20000 RPM
Nose Dia.1.3"
Projection6.3"
Shank Dia.3/4"
Taper SizeCV40
Tool Depth2 1/4"
Hole Diameter3/4"
Speed - Maximum20000 RPM

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.Nose Dia.Hole Dia.ProjectionTaper SizeBalanced To RpmTool DepthCoolant FedPrice
LYNDEX-NIKKEN H63A-SF1000-6.30 Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XET H63A-SF1000-6.301"1.73"1"6.3"HSK63A24000 RPM-Coolant Through€503.54
LYNDEX-NIKKEN CAT40-SF1000-3.94CP Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEU CAT40-SF1000-3.94CP1"1.73"1"3.94"CV4020000 RPM-Coolant Through€370.04
LYNDEX-NIKKEN H100A-SF1000-6.30CP Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEV H100A-SF1000-6.30CP1"1.73"1"6.3"HSK100A15000 RPM-Coolant Through€736.37
LYNDEX-NIKKEN H80F-SF1000-4.00B Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEW H80F-SF1000-4.00B1"1.73"1"4"HSK80F25000 RPM-Coolant Through€573.73
LYNDEX-NIKKEN CAT40-SF1000-6.30CP Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEX CAT40-SF1000-6.30CP1"1.73"1"6.3"CV4020000 RPM2 1/4"Coolant Through€468.61
LYNDEX-NIKKEN H63A-SF1000-6.30CP Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEY H63A-SF1000-6.30CP1"1.73"1"6.3"HSK63A24000 RPM-Coolant Through€562.32
LYNDEX-NIKKEN H80F-SF1000-6.00B Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEZ H80F-SF1000-6.00B1"1.73"1"6"HSK80F25000 RPM-Coolant Through€793.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN CAT40-SF0750-6.30 Shrink Fit Tool Holder, 3/4 Inch Shank Dia
€395.79 /unit