Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN 164-020 Collet, Square Face, 5/16 Inch | CR9WGW

LYNDEX-NIKKEN 164-020 Collet, Square Face, 5/16 Inch Size

Item: CR9WGW Model: 164-020Cross Ref: 38NP48
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet Type16C
Coolant FedNon Coolant Through
Coolant ThroughNo
External Thread DirectionRight Hand
Face ShapeSquare
For Shank TypeStraight
For Use WithCollet System
Head Dia.2.26"
Internal Thread DirectionRight Hand
Internal Thread Size1 11/16"-20
Max. Body Dia.5/16"
Max. Bore Dia.1.89"
Min. Size5/16"
Number Of Slots4
Overall Length4.31"
System Of MeasurementFractional Inch
Taper Angle20°
Bore ShapeSquare
Clamping Hole Length1 3/16"
Collet Size5/16"
Measurement SystemInch
Outside Diameter - Maximum2.26"
T.i.r. Tolerance0.0025"

Shipping Info:

Ship weight (kg) 0.612
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeCollet SeriesSizeInternal Thread SizeRangeFor Shank TypePrice
LYNDEX-NIKKEN 018-024 Collet, 3/8 Inch Size, 180DA, 0 Inch to 1/32 Inch Range | CD2FAH 38NK38 018-024Round3/8"-180DA3/8"-0" to 1/32"-€30.91
LYNDEX-NIKKEN 020-016 Collet, 1/4 Inch Size, 200DA, 0 Inch to 1/32 Inch Range | CD2FAJ 38NK83 020-016Round1/4"-200DA1/4"-0" to 1/32"-€27.03
LYNDEX-NIKKEN 020-024 Collet, 3/8 Inch Size, 200DA, 0 Inch to 1/32 Inch Range | CD2FAK 38NK91 020-024Round3/8"-200DA3/8"-0" to 1/32"-€26.40
LYNDEX-NIKKEN 500-004 Collet, 1/16 Inch Size, Exact Size Range | CD2FAL 38NR91 500-004Round1/16"-5C Series--Exact Size-€44.27
LYNDEX-NIKKEN 500-009 Collet, 9/64 Inch Size, Exact Size Range | CD2FAM 38NR96 500-009Round9/64"-5C Series--Exact Size-€38.29
LYNDEX-NIKKEN 500-010 Collet, 5/32 Inch Size, Exact Size Range | CD2FAN 38NR97 500-010Round5/32"-5C Series--Exact Size-€38.33
LYNDEX-NIKKEN 500-011 Collet, 11/64 Inch Size, Exact Size Range | CD2FAP 38NR98 500-011Round11/64"-5C Series--Exact Size-€38.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN 164-020 Collet, Square Face, 5/16 Inch Size
€122.56 /unit