LUXOR WT42RC2E-B Audio-visual Cart 200 Lb. Red 24 Inch Length | AE6ZUF 5WCR8

LUXOR WT42RC2E-B Audio-visual Cart 200 Lb. Red 24 Inch Length

Item: AE6ZUF Model: WT42RC2E-BCross Ref: 5WCR8
In Stock

Get it by Tuesday, Jun 17

€512.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAudio-Visual Cart w/Electric
Cabinet ColorBlack
Cabinet MaterialSteel
Capacity Per Shelf100 lbs.
Caster MaterialHard Rubber
Caster Size4"
Cord Length15 ft.
Distance Between Middle And Bottom Shelf16 1/2"
Distance Between Top And Middle Shelf16 1/2"
Handle TypeRecessed
Leg ColorBlack
Leg MaterialHigh Density Polyethylene
Lip Height1/4"
Load Capacity200 lbs.
Number Of Outlets3
Number Of Shelves3
Overall Height42"
Overall Length24"
Overall Width18"
Shelf ColorRed
Shelf Length24"
Shelf MaterialThermoplastic Resin
Shelf Width18"
Assembled/unassembledUnassembled
Bottom Shelf Lip Height1/4"
Cabinet Finish/coatingPowder Coated
Cabinet Gauge20 ga.
Cabinet PlacementBottom
Caster Brake TypeSide Pedal Brake
Caster Wheel Dia.4"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolypropylene
Caster/wheel Configuration(2) Swivel, (2) Swivel with Brake
ColorBlack, Red
Configuration(1) Cabinet, (3) Shelves
IncludesCord Management Wrap, Locking Cabinet with (2) Keys
Includes Electrical OutletsWith Electrical Outlets
Includes Retractable ShelfNo
Inside Cabinet Depth17"
Inside Cabinet Height16"
Inside Cabinet Width23"
Lip Style4-Sided Lipped
Locking SystemLock And Key
Overall Lxwxh24" x 18" x 42 1/2"
Plug TypeThree Prong
Shelf AdjustabilityFixed
Shelf Lip Height1/4"
Top Shelf Lip Height1/4"

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)25.4
Ship length (cm)71.12
Ship width (cm)48.26
HS code9403704031
Country of OriginUS

Product Variants

ProductModelOverall HeightLeg MaterialLoad CapacityShelf MaterialPrice
LUXOR WT42CE Audio-Visual Cart 300 lb. Black 18" L 42-1/2" H | AD8BDR 4HRT6 WT42CE42 1/2"Thermoplastic Resin300 lbs.Thermoplastic Resin€517.23
LUXOR WT42C2-B/WTD Audio-visual Cart 200 Lb. Black 24 Inch Length | AE6ZUG 5WCR9 WT42C2-B/WTD42"Thermoplastic Resin200 lbs.Thermoplastic Resin€642.00
LUXOR WT42C2E-B/WTD Audio-visual Cart 200 Lb. Gray 24 Inch Length | AE6ZUH 5WCT0 WT42C2E-B/WTD42"Thermoplastic Resin200 lbs.Thermoplastic Resin€613.39
LUXOR WT26CE-B BLACK Audio-visual Cart 150 Lb. Black 18 Inch Length | AF4WWH 9N109 WT26CE-B BLACK24 1/2"Thermoplastic Resin150 lbs.Thermoplastic Resin€459.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUXOR WT42RC2E-B Audio-visual Cart 200 Lb. Red 24 Inch Length
€512.68 /unit