LUXOR WT26E-B BLACK Utility Cart 150 Lb. Capacity Resin 2 Shelves | AF4RKT 9GMU7

LUXOR WT26E-B BLACK Utility Cart 150 Lb. Capacity Resin 2 Shelves

Item: AF4RKT Model: WT26E-B BLACKCross Ref: 9GMU7
In Stock

Get it by Tuesday, Jun 10

€178.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Cart
Adjustable Increments18 1/2"
Caster MaterialHard Rubber
Caster Size4"
Distance Between Shelves16 1/2"
Handle IncludedYes
Leg ColorBlack
Leg MaterialThermoplastic Resin
Lip Height1/4"
Load Capacity150 lbs.
Number Of Shelves2
Overall Height24 1/2"
Overall Length18"
Overall Width24"
Shelf Capacity68 lbs.
Shelf ColorBlack
Shelf Length18"
Shelf MaterialThermoplastic Resin
Shelf StyleLipped
Shelf Width24"
Adjustable Height RangeNot Adjustable
Assembled/unassembledUnassembled
Bottom Shelf Lip Height1/4"
Caster Brake TypeSide Pedal Brake
Caster Wheel Dia.4"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialThermoplastic Rubber
CleanroomNo
Compartment Width18"
ConvertibleNo
Handle Height24"
Handle MaterialHDPE
Handle TypeFlat
Includes Electrical OutletsYes
Overall Lxwxh24" x 18" x 24 1/2"
Shelf AdjustabilityRemovable

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)20.32
Ship length (cm)71.12
Ship width (cm)48.26
HS code9403704020
Country of OriginUS

Product Variants

ProductModelLoad CapacityNumber Of ShelvesOverall LengthOverall WidthOverall HeightShelf LengthShelf WidthShelf ColorPrice
LUXOR WT34S Utility Cart 300 lb. Cap Resin 3 Shelves Black | AA6FPN 13W538 WT34S300 lbs.318"24"34"18"24"Black€169.36
LUXOR WT34S Utility Cart 300 lb. Cap Resin 3 Shelves Purple | AA6FPP 13W539 WT34S300 lbs.318"24"34"18"24"Purple€242.61
LUXOR WT34 Utility Cart 200 lb. Cap Resin 3 Shelves Topaz | AA6FPY 13W562 WT34200 lbs.318"24"34"18"24"Topaz€318.20
LUXOR WT34 Utility Cart 200 lb. Cap Resin 3 Shelves Black | AA6FPZ 13W563 WT34200 lbs.318"24"34"18"24"Black€175.82
LUXOR WT34 Utility Cart 200 lb. Capacity Resin 3 Shelves Red | AA6FQB 13W565 WT34200 lbs.318"24"34"18"24"Red€234.15
LUXOR STC11 Utility Cart 300 lb. Capacity PE 2 Shelves Red | AA6FQY 13W630 STC11300 lbs.224"18"37 1/2"24"18"Red€196.65
LUXOR STC11 Utility Cart 300 lb. Capacity PE 2 Shelves Blue | AA6FQZ 13W631 STC11300 lbs.224"18"37 1/2"24"18"Blue€196.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUXOR WT26E-B BLACK Utility Cart 150 Lb. Capacity Resin 2 Shelves
€178.79 /unit