LUXO 23728RB Binocular Microscope 7x-45x Adjustable Diopter | AF8LZA 28CR62

LUXO 23728RB Binocular Microscope 7x-45x Adjustable Diopter

Item: AF8LZA Model: 23728RBCross Ref: 28CR62
In Stock

Get it by Tuesday, Jun 10

€3,647.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinocular Microscope
Base Dimension10" x 10"
Eyepiece ProtractorNo
Field Of View23 mm
Length26"
Light SourceLED
Max. Workpiece Height5.7"
OrientationHorizontal
Stand TypeDual Arm Boom
Table Size10" x 10"
TypeStereo
Width10"
Adjustable Viewing AngleYes
Base Dimensions10" x 10"
Base Length10"
Base Width10"
Eyepiece TypeBinocular
Horizontal Extension26"
Maximum Magnification Capability45x
Maximum Specimen Height195 mm
Microscope TypeStereo
Optical Field Of View23 mm
Optical Magnification7x to 45x
Product TypeMicroscope
StandardsISO 90001.14001
Working Distance195 mm

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)32.39
Ship length (cm)84.46
Ship width (cm)38.74
HS code9011900000

Product Variants

ProductModelTypeBase DimensionStand TypeEyepiece ProtractorLight SourceTable SizeMax. Workpiece HeightOrientationPrice
LUXO 23727RB Binocular Microscope 7x-45x Adjustable Diopter | AF8LYZ 28CR61 23727RBStereo10" x 10"Dual Arm BoomNoLED10" x 10"5.7"-€2,739.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUXO 23728RB Binocular Microscope 7x-45x Adjustable Diopter
€3,647.71 /unit