Flat Shipping

Flat Shipping at €24.99 + VAT

LUXO 18900BK Magnifier Light 6.75x 4.5in Led Black 1.88x | AB6GBK 21EN85

LUXO 18900BK Magnifier Light 6.75x 4.5in Led Black 1.88x

Item: AB6GBK Model: 18900BKCross Ref: 21EN85
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€948.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnifier Light
Arm Length45"
BaseEdge Clamp
Base TypeEdge Clamp
ColorBlack
Cord Conductor2
Cord Length6 ft.
Diopter3.5 D
Lamp IncludedYes
Lamp TypeLED
Lens Diameter_16 3/4" x 4 1/2"
Lens Diameter_26 3/4" x 4 1/2"
Magnification1.88x
Overall Length45"
TypeRectangular
Wattage6 W
ApplicationDental, Electronics, Jeweler, Mechanical
Arm DesignArticulating
Arm MaterialSteel
Arm Material FinishPowder Coated
Arm Reach45"
Clamping Capacity3"
Color Rendering Index80
Color Temperature4000 K
DimmableYes
Esd SafeYes
FeaturesSpring-Balanced Arm Provides Maximum Vertical And Horizontal Movement Will Always Stay In The Right Position Without Drifting, The Self-Balancing Shade And Hands-Free Neck Assembly Make Exact Positioning Easy, Wave LED Offer Shadow-Free Magnification
Focal Length11"
Head AdjustabilityPivots Vertically
IncludesCloth Shade Cover
Includes BulbYes
Includes Ultraviolet LightNo
Lamp Life9 hrs.
Lens MaterialGlass
Lens ShapeRectangular
Lighting TechnologyLED
Maximum Brightness600 lm
Mount TypeClamp
Number Of Bulbs2 (LED)
Number Of Cord Wires2
Operating Voltage120V AC
Power Cord Length6 ft.
StandardsCUL, UL
Switch TypeDual Switch

Shipping Info:

Ship weight (kg) 4.7925
Ship height (cm)12.7
Ship length (cm)60.96
Ship width (cm)47.63
HS code9013802000
Country of OriginNO

Product Details:

    • Special Features: Dual Switching, Dimming, Auto Shutoff, ESD Safe
    • Characteristics: ESD Safe, White Crown Optical Glass Lens, Spring Balanced Arm, HF Ballast

Product Variants

ProductModelMagnificationDiopterColorCord LengthLamp IncludedArm LengthTypeOverall LengthPrice
LUXO 18845LG Magnifier Light 6.75x 4.5in Led Grey 1.88x | AB6GBH 21EN79 18845LG1.88x3.5 DGray6 ft.Yes45"Rectangular45"€871.55
LUXO 18945LG Magnifier Light 6.75x 4.5in Led Grey 2.25x | AB6GBJ 21EN82 18945LG2.25x5 DGray6 ft.Yes45"Rectangular45"€777.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUXO 18900BK Magnifier Light 6.75x 4.5in Led Black 1.88x
€948.83 /unit