Flat Shipping

Flat Shipping at €24.99 + VAT

LUMINATION LVT24B040MM840TTLTWHTE Panel LVT 2 x 4, 33.5 W Max. Fixture Watt, 4000K, 4000 lm, 119 lm/W Lumens per Watt, LVT | CR9RUJ

LUMINATION LVT24B040MM840TTLTWHTE Panel LVT 2 x 4, 33.5 W Max. Fixture Watt, 4000K, 4000 lm, 119 lm/W Lumens per Watt, LVT

Item: CR9RUJ Model: LVT24B040MM840TTLTWHTECross Ref: 60TZ70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€533.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPan
Bulbs IncludedYes
Color Rendering Index80
Color Temp.4000 K
DimmableYes
Emergency Battery BackupNo
For Bulb TypeIntegrated LED
Height2 11/16" , 2.7"
IncludesT-Grid Clips
Led Replacement For2 LAMP T8 28W
Length47 13/16" , 47 4/5"
Lens ShapeCenter Basket
Lighting CertificationDLC 5.0 Premium
Lighting TechnologyLED
Lumens4000 lm
Lumens Per Watt119 lm/W
Max. Fixture Wattage33.5 W
Mfr. SeriesLVT
Nominal Size2 ft. x 4 ft.
Overall Bulb ShapeIntegrated Led
Sensor TypeNo Sensor
Voltage120-277V AC
Width23 13/16" , 23 4/5"
Bulb IncludedYes
Color Temperature4000 K
Light TechnologyLED
Lumens Range4000 lm to 5999 lm
Overall Height2 11/16"
Overall Length47 13/16"
Overall Width23 13/16"
SeriesLVT Series
StandardsANSI C82.77 COMPLAINT, DLC(TM), LUTRON, ROHS, TRIGAIN, UL/CUL LISTED

Shipping Info:

Ship weight (kg) 7.938
Ship height (cm)6.83
Ship length (cm)121.44
Ship width (cm)60.48
Country of OriginMX

Product Variants

ProductModelNominal SizeMax. Fixture WattageColor Temp.LumensLumens Per WattLed Replacement ForHeightColor Rendering IndexPrice
LUMINATION LVT22B033MM835TTLTWHTE Panel LVT 2 x 2, 29 W Max. Fixture Watt, 3500K, 3, 300 lm, 114 lm/W Lumens per Watt | CR9RUF LVT22B033MM835TTLTWHTE2 ft. x 2 ft.29 W3500 K3300 lm114 lm/W2 LAMP T8 17W2.7"80€476.26
LUMINATION LVT22B033MM840LBLTWHTE Panel LVT 2 x 2, 29 W Max. Fixture Watt, 4000K, 3, 300 lm, 114 lm/W Lumens per Watt | CR9RUG LVT22B033MM840LBLTWHTE2 ft. x 2 ft.29 W4000 K3300 lm114 lm/W2 LAMP T8 17W2.7"80€575.51
LUMINATION LVT24B040MM840LBLTWHTE Panel LVT 2 x 4, 33.5 W Max. Fixture Watt, 4000K, 4000 lm, 119 lm/W Lumens per Watt | CR9RUH LVT24B040MM840LBLTWHTE2 ft. x 4 ft.33.5 W4000 K4000 lm119 lm/W2 LAMP T8 28W2.7"80€613.23
LUMINATION LVT22B033MM840TTLTWHTE Panel LVT 2 x 2, 29 W Max. Fixture Watt, 4000K, 3, 300 lm, 114 lm/W Lumens per Watt, LVT | CR9RUK LVT22B033MM840TTLTWHTE2 ft. x 2 ft.29 W4000 K3300 lm114 lm/W2 LAMP T8 17W2.7"80€476.26
LUMINATION LVT24B040MM835TTLTWHTE Panel LVT 2 x 4, 33.5 W Max. Fixture Watt, 3500K, 4000 lm, 119 lm/W Lumens per Watt | CR9RUL LVT24B040MM835TTLTWHTE2 ft. x 4 ft.33.5 W3500 K4000 lm119 lm/W2 LAMP T8 28W2.7"80€524.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMINATION LVT24B040MM840TTLTWHTE Panel LVT 2 x 4, 33.5 W Max. Fixture Watt, 4000K, 4000 lm, 119 lm/W Lumens per Watt, LVT
€533.20 /unit