LUMINATION LUSI8A0A0V1T40VQCSWHTES LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RRU

LUMINATION LUSI8A0A0V1T40VQCSWHTES LED Low Bay Fixture, Dimmable, 120 to 277V, Bulb Type Integrated

Item: CR9RRU Model: LUSI8A0A0V1T40VQCSWHTESCross Ref: 56FT35
In Stock

Get it by Friday, Jun 13

€426.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Low Bay Fixture
Ambient Temp. Range+50°F to +95°F
Bay Light TypeLow Bay
Color Rendering Index93
Color Temp.4000 K
DimmableYes
Fixture Height8"
Fixture Housing ColorWhite
Fixture Length97"
Fixture Lens MaterialAcrylic
Fixture Nominal Size1 ft. x 8 ft.
Fixture Width4 3/8"
For Bulb TypeIntegrated LED
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Height8"
Housing ColorWhite
Housing MaterialAluminum
Includes(2) Mounting Brackets
Lamp TypeIntegrated LED
Lamp Watts80 W
Led Replacement For2 LAMP LFL
Length97"
Lens MaterialAcrylic
Light DistributionWide
Lighting CertificationDesignlights Consortium (DLC)
Lighting TechnologyLED
Lumens10400 lm
Lumens Per Watt130 lm/W
Max. Ambient Temp.95°F
Max. Fixture Wattage73 W
Mfr. SeriesLUS Series
Min. Ambient Temp.50°F
Number Of Light Bars0
Rated Life90000 hrs.
Reflector TypeEnclosed
Suggested Fixture Mounting Height8 ft. to 15 ft.
Suggested Fixture Mounting Height Range0 ft. to 20 ft.
Voltage120-277V AC
Width4 7/16" , 4.438"

Shipping Info:

Ship weight (kg) 15.8715
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Fixture WattageColor Temp.LumensLumens Per WattColor Rendering IndexRated LifeLamp WattsLed Replacement ForPrice
LUMINATION LUSI8A0A2V1835VQCSWHTES LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RRP LUSI8A0A2V1835VQCSWHTES90 W3500 K12500 lm138 lm/W8075000 hrs.90.4 W2 LAMP LFL€436.03
LUMINATION LUSI8A0A0V1T35VQCSWHTES LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RRR LUSI8A0A0V1T35VQCSWHTES73 W3500 K10400 lm130 lm/W9390000 hrs.80 W2 LAMP LFL€403.17
LUMINATION LUSC8A084V1T40VQCSWHTEBCS LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RRT LUSC8A084V1T40VQCSWHTEBCS58 W4000 K8400 lm127 lm/W9390000 hrs.66 W2 LAMP LFL€453.95
LUMINATION LUSC8A084V1T35VQCSWHTEBCS LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RRV LUSC8A084V1T35VQCSWHTEBCS58 W3500 K8400 lm127 lm/W9390000 hrs.66 W2 LAMP LFL€453.95
LUMINATION LUSC8A0A0V1T40VQCSWHTEBCS LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RRW LUSC8A0A0V1T40VQCSWHTEBCS73 W4000 K10400 lm130 lm/W9390000 hrs.80 W2 LAMP LFL€468.89
LUMINATION LUSI8A084V1T35VQCSWHTES LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RRY LUSI8A084V1T35VQCSWHTES58 W3500 K8400 lm127 lm/W9390000 hrs.66 W2 LAMP LFL€376.30
LUMINATION LUSI8A0A2V1840VQCSWHTES LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RRZ LUSI8A0A2V1840VQCSWHTES90 W4000 K12500 lm138 lm/W8075000 hrs.90.4 W2 LAMP LFL€436.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMINATION LUSI8A0A0V1T40VQCSWHTES LED Low Bay Fixture, Dimmable, 120 to 277V, Bulb Type Integrated
€426.89 /unit